Beli bessey clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BESSEY Uni Clamp (Klem F)Deskripsi:-Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.atribut:
- A: 20
- Throat: 80mm
- Frame Dimension B: 5mm
- KDS Metal Parallel ClampDeskripsi:-Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
- TRUSCO Clamp (Klem F)Deskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- KDS Pipe Clamp (Klem Pipa)Deskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)Deskripsi:Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.atribut:
- UNSPSC: 27112103
- Bar Material: Steel
- BESSEY General Clamp, Gz Type (Klem F)atribut:
- Material: Carbon tool steel
- TRUSCO L type Clamp (Klem L)Deskripsi:- Pad
- BESSEY Bar Clamp (Klem F)Deskripsi:Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
- DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Deskripsi:Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.atribut:
- UNSPSC: 27112103
- TRUSCO F type Clamp (standard type) (Klem F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- BESSEY L type Clamp (Klem L)Deskripsi:-With a flexible-angle cap which can be replaceable.-Specially heat treated speed clamp fully made of steel for iron work heavy weight objects.-As the wear-proof spindle with a flexible-angle cap is hexagon-processed, it can be tightened using an impact watribut:
- A: 40
- Throat: 175mm
- monotaro Double-Mouth Ratchet Wrench (Nail Type) (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Kotrekatribut:
- Material: (Main body) Carbon steel, (Socket) Chrome alloy steel
- Shino Adjustment Function With/Without: There
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
Daftar Harga bessey clamps Terbaru October 2026
| BESSEY Uni Clamp (Klem F) | Rp999.900 |
| KDS Metal Parallel Clamp | Rp1.099.900 |
| MAXPOWER G-Clamp Industrial Grade (Klem G) | Rp159.900 |
| TRUSCO Clamp (Klem F) | Rp49.900 |
| monotaro F Clamps (Klem F) | Rp259.900 |
| KDS Pipe Clamp (Klem Pipa) | Rp1.099.900 |
| BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu) | Rp519.900 |
| INGCO F Clamp (Klem F) | Rp62.900 |
| BESSEY General Clamp, Gz Type (Klem F) | Rp429.900 |
| TRUSCO L type Clamp (Klem L) | Rp36.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102417025-1.jpg)

/gfP102053591-2.jpg)
/73P102357255-2.jpg)
/P101001145-1.jpg)
/P102766709-1.jpg)
/grP109931603-8.jpg)
/P102019184-1.jpg)
/1aP105590046-1.jpg)
/geP104568590-9.jpg)
%20Brass%20Gray%20Gold%20(Klem%20T-Bar)/P102269792-1.jpg)
/3bP105412119-1.jpg)
/5qP109695206-41.jpg)
/3jP107714127-1.jpg)
%20(Klem%20F)/P102010211-1.jpg)
/l6P105423762-1.jpg)
/4aP102375154-2.jpg)
%20(Kunci%20Ring%20Ratchet)/P102247347-1.jpg)
/qqP102310962-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)