Beli besi magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand MagnetDeskripsi:For sorting iron pieces and iron powder at various metal factories. For picking out thin steel plates at an iron plate processing plant. For removing iron pieces and iron powder in the plating tank. For holding various small iron parts. For removing scraps and cleaning.
- TRUSCO Peplacedle Magnet Toolatribut:
- Specification: Neodymium magnet
- Material: SS material plating article
- Purpose of Use: To move the work piece after pressing.
- TRUSCO Hand MagnetDeskripsi:-Easy to remove cutting waste and iron powder etc.-For taking out iron plate at iron plate processing factory.atribut:
- Purpose of Use: For taking out iron plate at iron plate processing factory.
- TRUSCO Peplacedle Magnet ToolDeskripsi:-The detaching operation of the magnetic materials can be easily done with one lever. -To move the work piece after pressing.atribut:
- Adhesion Strength: 5N
- Magnet Diameter: 15mm
- Magnet Materials: Neodymium Magnet
- Purpose of Use: To move the work piece after pressing.
- Width x Depth x Height: 226.5x17x55mm
- TEKIRO Hex Key Long Arm Inch (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 90mmx14mmx1mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
- TRUSCO Hand Magnetic FinderDeskripsi:-Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.atribut:
- Adhesion Strength (N): 30
- Dimensions (WxDxH) (mm): 96x105x960
- Magnet Materials: Ferrite Magnet
- Main Body Materials: Carbon Steel
- Adsorption Surface Materials: Aluminium Alloy
- Purpose of Use: For site work etc. Outdoor repair work etc.
- Simon Cow Split Leather Gloves (Sarung Tangan)Deskripsi:-Strong against incised wear, abrasion, friction, heat, oil dirt, durable and long-lasting.-The thumb root is with a cowhide split leather reinforcement.-Back seam.-Thumb Root:With Cowhide Leather Reinforcement
- Shinwa Rules Hand Magnet Attachment-And-Detachmentatribut:
- Volume: 1 unit
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Hex Key Long Arm Set (Kunci L)atribut:
- Hardness: HRC52-56
- Material: Chrome Vanadium Steel (Cr-V)
- Surface Processing: Black Oxide Finish
- Accessories: Holder
- ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP and LED Light (Alat Pengambil Magnetik)Deskripsi:Ullman's HTLP-2 telescopes from 8inch to 32-3/4inch and the magnetic end lifts up to 8 pounds for fast and precise retrieval of metal objects in hard to reach areas. Simply rotate the tool head to turn on the built-in LED light and illuminate dark areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A cushioned grip helps prevent drops and slipping in wet or oily hands. Three LR44H batteries are included.atribut:
- UPC Code: 32513101820
- Overall Height (inch): 1
- Overall Width (inch): 1
- Overall Length (inch): min. 8, Max. 32-3/4
- COO: CN
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Magnet Holder (with Handle)Deskripsi:-Since alnico magnets are used, it is resistant to temperature change. -For fixing rulers etc.-For embedding in jig and tool and positioning.atribut:
- MaxWorking Temperature: 200°C
- Magnet Materials: Alnico Magnet
- Handle Materials: Standard Steel Material for Polishing Bar Steel
- Main Body Materials: Rolling Steel Material for Standard Structures
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- TRUSCO Magnetic Pick-Up ToolDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 13mm
- Total Length: 500mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
Daftar Harga besi magnet Terbaru October 2026
| TRUSCO Hand Magnet | Rp579.900 |
| TRUSCO Peplacedle Magnet Tool | Rp379.900 |
| TRUSCO Hand Magnet | Rp999.900 |
| 3M Chin Strap for Helm Safety | Rp34.900 |
| TRUSCO Peplacedle Magnet Tool | Rp369.900 |
| TEKIRO Hex Key Long Arm Inch (Kunci L) | Rp11.900 |
| TRUSCO Hand Magnetic Finder | Rp999.900 |
| SHINWA Hand Magnet | Rp679.900 |
| Simon Cow Split Leather Gloves (Sarung Tangan) | Rp99.900 |
| Shinwa Rules Hand Magnet Attachment-And-Detachment | Rp579.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Lain%20-%20lain/3M%20Chin%20Strap%20for%20Helm%20Safety/64P107015220-2.jpg)

/P101000422-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Sapi/Simon%20Cow%20Split%20Leather%20Gloves%20(Sarung%20Tangan)/P102772807-1.jpg)

/hkP103180632-13.jpg)
/P101001990-1.jpg)
/gnP104705599-1.jpg)

/P102864506-1.jpg)

/P102622575-2.jpg)
/2sP108543100-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)