ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP and LED Light (Alat Pengambil Magnetik)

Sebelum PPN:
Rp539.900
Spesifikasi
UPC Code32513101820
Overall Height (inch)1
Overall Width (inch)1
Overall Length (inch)min. 8, Max. 32-3/4
COOCN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's HTLP-2 telescopes from 8inch to 32-3/4inch and the magnetic end lifts up to 8 pounds for fast and precise retrieval of metal objects in hard to reach areas. Simply rotate the tool head to turn on the built-in LED light and illuminate dark areas.

The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.

A cushioned grip helps prevent drops and slipping in wet or oily hands. Three LR44H batteries are included.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end with POWERCAP lifts up to 8 lbs.

- POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces

- Twist to turn on the built-in LED light and illuminate dark areas

- Cushioned grip helps to prevent drops and slipping in wet or oily hands

- Includes three LR44H batteries

- Telescopes from 8" to 32-3/4"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait