Beli bench drill press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JET Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Drill Press Application: Drilling
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 5/8 (Wood); 1/2 (Steel); 5/8 (Cast Iron); 1/2 (Stainless Steel)
- Drive Type: Belt
- Horsepower (HP): 3/4
- Minimum-Maximum Spindle Speed (rpm): 200 to 3630
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: MT2
- Standards: CSA Certified; UL Listed
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 115/230 (AC)
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- NRT-PRO Mesin Bor Dudukatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- monotaro Flat Desk (Meja Kerja)atribut:
- Material: Shelf: Synthetic resin decorative fiberboard (MDF), Legs: Steel
- Color: White
- Load Capacity (kg): 70
- Dimensions (cm): 90x60x70 (WxDxH)
- Surface Treatment: Shelf: Vinyl chloride resin (PVC), Legs: Powder coating
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- KENTA Bench DrillDeskripsi:2-step speed gears for power transmissionMill head may be tilted +/-90°Positive locks for table,head,quill and columnEasy to raise and lower head by handwheelWith speed digital displayWith depth rulerStandard Accessories:Draw barDepth rulerArborSpindle coverSpeed digital displayToolbox & toolsOptional Accessories:Stand and chip trayMilling chuck setKeyless drill chuck58pcs clamping kit set
- DAYTON Floor Stand Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- Chuck Capacity (inch): 5/8
- Drill Press Type: Floor Stand
- Drive Type: Belt
- Power Source: Corded
- Speed Control: Fixed
- ROMAN TILE Granit Stone Mood dRockfordDeskripsi:Inspired by the granite concept, dRockford comes in 3 color options: GT602508R bone, GT602509R gray, and GT602510R taupe. With Digital Tecnica technology will produce variations of faces between the pieces so that it will look more natural. The RomanGranite collection measuring 60x60 cm has a relatively smooth matt textured surface, suitable for applications in residential and commercial areas such as living rooms, cafes, restaurants, boutiques, shops, etc.atribut:
- Size (cm): 60x60
- Motive: dRockford
- Tile Category: Stone Mood
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 4
- Slip Resistance: R-10
- Surface Texture: Matt
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- DAKE CORPORATION Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 17 3/4x12 1/4
- Column Diameter (inch): 3 1/8
- Downfeed Type: Manual
- Drill Press Application: Drilling
- Drill Press Type: Benchtop
- Drive Type: Belt
- Horsepower (HP): 1/2
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 2
- Spindle Taper: 2MT
- Standards: CE Certified
- Swing (inch): 14 1/8
- Table Length x Width (inch): 11 3/4x11 3/4
- Voltage (V): 120 (AC)
- DAYTON Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Downfeed Type: Manual
- Drill Press Application: Boring; Countersinking; Drilling; Reaming
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
- Drive Type: Belt
- Horsepower (HP): 1/2
- Minimum-Maximum Spindle Speed (rpm): 138 to 3476
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: 2MT
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 120/240 (AC)
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- JET Floor Stand Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Drill Press Application: Drilling
- Drill Press Type: Floor Stand
- Drive Type: Belt
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal
- Speed Control: Fixed
- Table Tilt: 45°
- Voltage (V): 115/230 (AC)
- DAKE CORPORATION Floor Stand Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Height x Length (inch): 23 5/8x15
- Chuck Capacity (inch): 5/8
- Column Diameter (inch): 3 5/8
- Drill Press Type: Floor Stand
- Drive Type: Belt
- Maximum Overall Height (inch): 71
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 2 1/2
- Spindle Taper: 3MT
- Swing (inch): 18
- Voltage (V): 120 (AC)
Daftar Harga bench drill press Terbaru March 2026
| JET Benchtop Drill Press for Metal | Rp36.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Wipro Bench Drill | Rp2.199.900 |
| NRT-PRO Mesin Bor Duduk | Rp1.199.900 |
| Apera Benchtop pH Meter | Rp11.999.900 |
| HiKOKI Bench Drill | Rp9.799.900 |
| monotaro Flat Desk (Meja Kerja) | Rp809.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.599.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)


























































































































































/b8P103651404-3.jpg)