JET Benchtop Drill Press for Metal

Sebelum PPN:
Rp47.999.900
Spesifikasi
UNSPSC27112703
Base Length x Width (inch)18x10 1/2
Column Diameter (inch)2 7/8
Drill Press ApplicationDrilling
Drill Press TypeBenchtop
Drilling Capacity (inch)5/8 (Wood); 1/2 (Steel); 5/8 (Cast Iron); 1/2 (Stainless Steel)
Drive TypeBelt
Horsepower (HP)3/4
Minimum-Maximum Spindle Speed (rpm)200 to 3630
PhaseSingle-Phase
Power SourceCorded
Primary Material ApplicationMetal
Quill Diameter (inch)1 7/8
Speed AdjustmentStep Pulley
Speed ControlFixed
Spindle TaperMT2
StandardsCSA Certified; UL Listed
Swing (inch)15
Table Length x Width (inch)11 1/2x11 1/2
Table Tilt45°
Voltage (V)115/230 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bench Drill Press Primary Material Application Metal Power Down Feed Included No Drill Press Type Benchtop Drill Press Application Drilling Speed Control Fixed Speed Adjustment Step Pulley Swing 15 in Spindle-to-Column Distance 7 1/2 in Horsepower 3/4 hp Voltage 115/230V AC Spindle Taper MT2 Number of Speeds 16 Chuck Size 5/8 in Chuck Style Keyed Guard Included Yes Coolant System No Quill Diameter 1 7/8 in Drilling Capacity in Steel 1/2 in

Ulasan Produk

Tidak ada ulasan