Beli belton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Belton CL Type
    Mulai

    Rp6.999.900

    NITTO KOHKI Belton CL Type
    atribut:
    • Working Pressure (MPa): 0.6 [6kgf/cm2)
  2. NITTO KOHKI Belton
    43%
    Mulai

    Rp5.699.900

    NITTO KOHKI Belton
    Deskripsi:
    Effective for polishing narrow and deep areas and curved corners. Uses lock lever type switch and rear exhaust method Cooling prevention, rubber grip adoption Easy belt replacement Workability is improved by adjusting the angle Belt speed can be adjustedFor grinding work such as deburring, chamfering, and beat shaving!
    atribut:
    • Exhaust: Rear
    • Exhaust Direction: rearward
    • Hose attachment port: Hi coupler 20PM
    • Working Air Pressure Range (MPa): 0.6
  3. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  4. NITTO KOHKI Belton
    Mulai

    Rp14.999.900

    NITTO KOHKI Belton
    Deskripsi:
    Rechargeable belt sander Introducing a new cordless type of 10mm width "Belton" Lightweight at 1.4kg 6-step rotation speed switching function Belt rotation direction switching function allows forward and reverse rotation Overload detection function LED flashes when the set pressure level is reached Pressure adjustment alarm
    atribut:
    • Battery: BSL1820M(18V2.0Ah)
    • Belt Dimensions (mm): [Body mounting belt] Width x Belt circumference: Z#60 x 10
    • Included Accessories: Abrasive belt Z#80 x 10mm...1 piece, Abrasive belt Z#100 x 10mm...1 piece, Abrasive belt Z#120 x 10mm...1 piece, Hexagonal wrench 2mm, 4mm...1 each
    • Mass of Main Unit (kg): 1
    • No-load Rotation Speed (min -1 [rpm]): 7000~17000
    • Polishing Belt Dimensions (mm): Width x Belt circumference: 10 x 330
    • Voltage (V): DC18
  5. INGERSOLL RAND Air-Powered Belt Sander
    Mulai

    Rp4.799.900

    INGERSOLL RAND Air-Powered Belt Sander
    Deskripsi:
    Belt sanders guide an abrasive belt along their contact arm to remove material in corners, along joints and edges, within grooves and recesses, and from other tight spaces. They accept compatible, interchangeable arms for different applications and a variety of belt grits to grind, debur, clean, blend, and polish.
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Grip Type: Straight
    • Minimum Hose Size (inch): 3/8
    • Product Type: Air-Powered Belt Sander
    • Required Pressure (Psi): 90
  6. NITTO KOHKI Air Tool Baby Belton
    Mulai

    Rp6.799.900

    NITTO KOHKI Air Tool Baby Belton
    atribut:
    • Air Consumption No-load (m³/minute): 0.25
    • Belt Size (mm): 10 x 330
    • Inlet Size: Rc 1/4\"
    • Belt Speed (m/minute): 1000
    • Dimensions (mm): 246 x 79
    • Free Speed (rpm): 16000
  7. NITTO KOHKI Abrasive Belt for B-20N/B-20NB/B-20CL (Amplas Sabuk)
    Mulai

    Rp419.900

  8. NITTO KOHKI Polishing Belt for Belton
    Mulai

    Rp1.399.900

    NITTO KOHKI Polishing Belt for Belton
    atribut:
    • Compatible: B-10N/EBS-10/BB-10/BB-10A
    • Compatible Models: B-10N/EBS-10/BB-10/BB-10A
    • Belt Width W x Length l (mm): 10x330
  9. Bullocks Socket Wrench Set ½"DR (Kunci Socket)
    Mulai

    Rp1.899.900

    Bullocks Socket Wrench Set ½"DR (Kunci Socket)
    Deskripsi:
    Size Metric ( 12,13,14,17,19,21,22,23, 24,26,27,29,30,32 mm ) 18 Pcs Socket: 8,9,10,11, 3 Pcs Extension Bar 1/2”Dr 3”, 5”, 10” 1 Pcs Universal Joint 1/2”Dr 1 Pcs Ratchet Handle 1/2”Dr 1 Pcs Flex Handle 380 mm 1 Pcs Sliding T Bar 1/2”Dr 250 mm 1 Pcs Can
  10. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  11. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  12. TRUSCO Multipurpose Brush
    65%
    Mulai

    Rp109.900

    TRUSCO Multipurpose Brush
    Deskripsi:
    Use:Shared use both water-based and oil-based
    atribut:
    • Bristle Color: White Hair
    • Purpose of Use: For water-based and oil-based type.
  13. Makita Belt Sander
    Mulai

    Rp3.499.900

  14. Makita 9mm Rechargeable Belt Sander
    Mulai

    Rp6.099.900

    Makita 9mm Rechargeable Belt Sander
    Deskripsi:
    The 9mm wide sanding belt efficiently grinds narrow spaces and complex shapes. Ideal for wood grinding, it can grind even narrow, deep areas. Achieves efficiency equivalent to AC machines (compared to Makita AC machines). Equipped with a high-power, high-efficiency brushless motor. The tip angle of the adjustable arm can be continuously adjusted from -5° to 90°. The arm is foldable. (Does not operate in the 100° to 160° range.) Connecting to a dust collector allows for clean work. The arm angle can be changed to illuminate the object being ground. The belt speed can be freely adjusted between 600 and 1700 m/min (m/min) using the dial.
    atribut:
    • Mass (kg): 2 (including battery)
    • Overall Length (mm): 500
  15. NITTO KOHKI Abrasive Belt for Baby Belton-20 A-VF (Amplas Sabuk)
    Mulai

    Rp749.900

    NITTO KOHKI Abrasive Belt for Baby Belton-20 A-VF (Amplas Sabuk)
    atribut:
    • Grit (#): 320
    • Belt Size WxL (mm): 20x330
    • Material: Non-Woven
  16. NITTO KOHKI Belton Sander Nitto Kohki
    Mulai

    Rp10.999.900

    NITTO KOHKI Belton Sander Nitto Kohki
    atribut:
    • Air Consumption No-load (m³/minute): 0.48
    • Belt Size (mm): 20 x 520
    • Inlet Size: Rc 1/4\"
    • Belt Speed (m/minute): 2770
    • Free Speed (rpm): 18000
Daftar Harga belton Terbaru October 2026
NITTO KOHKI Belton CL TypeRp6.999.900
NITTO KOHKI BeltonRp5.699.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.799.900
NITTO KOHKI BeltonRp14.999.900
INGERSOLL RAND Air-Powered Belt SanderRp4.799.900
NITTO KOHKI Air Tool BeltonRp7.899.900
NITTO KOHKI Air Tool Baby BeltonRp6.799.900
NITTO KOHKI Abrasive Belt for B-20N/B-20NB/B-20CL (Amplas Sabuk)Rp419.900
NITTO KOHKI Polishing Belt for BeltonRp1.399.900
Bullocks Socket Wrench Set ½"DR (Kunci Socket)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)