Makita 9mm Rechargeable Belt Sander

Sebelum PPN:
Rp6.099.900 - Rp12.999.900
Spesifikasi
Mass (kg)2 (including battery)
Overall Length (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 9mm wide sanding belt efficiently grinds narrow spaces and complex shapes. Ideal for wood grinding, it can grind even narrow, deep areas. Achieves efficiency equivalent to AC machines (compared to Makita AC machines). Equipped with a high-power, high-efficiency brushless motor. The tip angle of the adjustable arm can be continuously adjusted from -5° to 90°. The arm is foldable. (Does not operate in the 100° to 160° range.) Connecting to a dust collector allows for clean work. The arm angle can be changed to illuminate the object being ground. The belt speed can be freely adjusted between 600 and 1700 m/min (m/min) using the dial.
Warning
The 9mm wide sanding belt efficiently grinds narrow spaces and complex shapes. Ideal for wood grinding, it can grind even narrow, deep areas. Achieves efficiency equivalent to AC machines (compared to Makita AC machines). Equipped with a high-power, high-efficiency brushless motor. The tip angle of the adjustable arm can be continuously adjusted from -5° to 90°. The arm is foldable. (Does not operate in the 100° to 160° range.) Connecting to a dust collector allows for clean work. The arm angle can be changed to illuminate the object being ground. The belt speed can be freely adjusted between 600 and 1700 m/min (m/min) using the dial.
Feature
The 9mm wide sanding belt efficiently grinds narrow spaces and complex shapes. Ideal for wood grinding, it can grind even narrow, deep areas. Achieves efficiency equivalent to AC machines (compared to Makita AC machines). Equipped with a high-power, high-efficiency brushless motor. The tip angle of the adjustable arm can be continuously adjusted from -5° to 90°. The arm is foldable. (Does not operate in the 100° to 160° range.) Connecting to a dust collector allows for clean work. The arm angle can be changed to illuminate the object being ground. The belt speed can be freely adjusted between 600 and 1700 m/min (m/min) using the dial.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait