Beli belt grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YODOGAWA Belt Grinder
    Mulai

    Rp28.999.900

    YODOGAWA Belt Grinder
    Deskripsi:
    One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
  2. Yodogawa Electric Tool Mfg. Belt grinder with dust collection system (low speed type)
    Mulai

    Rp109.999.900

    Yodogawa Electric Tool Mfg. Belt grinder with dust collection system (low speed type)
    Deskripsi:
    Compatible with 100mm wide x 915mm long endless belts. Low vibration improves customer work efficiency. Equipped with a dust collector, it boasts high dust collection efficiency and improves the surrounding environment. The one-way operation surface allows for efficient switching, shaking, dust disposal, and internal maintenance. Easy installation with only anchor bolts. Low-speed type (suitable for soft materials and materials that require low heat).For polishing, grinding, and processing soft materials and heat-sensitive materials (non-ferrous metals, wood, plastics, etc.).
    atribut:
    • Belt Dimensions (mm): 100x915
    • Belt Length (mm): 915
    • Belt Speed (m/minute): 10.3 (50Hz); 8.6 (60Hz)
    • Belt Width (mm): 100
    • Belt Width W x Length l (mm): 100x915
    • Dust Removal Method Type: Manual type
    • Dust collection system: Cartridge filter method
    • Filter: 1 sheet
    • Included Accessories: 1 belt (resin cross belt # 80, body installed)
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 680x424x830
    • Motor Type: Dedicated in-house motor
    • No Load Rotation Speed (rpm): 1500/1800 (50/60Hz)
    • Set Contents: 1 belt (resin cross belt # 80, body installed)
  3. YODOGAWA Belt Grinder (High Speed Type)
    Mulai

    Rp29.999.900

    YODOGAWA Belt Grinder (High Speed Type)
    atribut:
    • Belt Dimension (mm): 100x915
    • Belt Speed (m/minute): 1040/1240 (50/60Hz)
  4. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  5. Cole Parmer Glass Stir Rods With Rubber Policeman
    Mulai

    Rp3.399.900

    Cole Parmer Glass Stir Rods With Rubber Policeman
    Deskripsi:
    Glass stir rods are manufactured with soft borosilicate glass with both ends rounded. They come with a pre-assembled, removable rubber policeman for transferring liquids or clearing precipitate out of containers. Glass rods are chemically resistant and can withstand temperatures to 400°F (205°C) (without rubber policemen). Autoclavable.
    atribut:
    • Material: Glass
    • Sterile: No
  6. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.199.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  7. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  8. YODOGAWA Belt Grinder with Dust Collector, High Speed Type (Mesin Amplas Sabuk)
    Mulai

    Rp90.999.900

    YODOGAWA Belt Grinder with Dust Collector, High Speed Type (Mesin Amplas Sabuk)
    atribut:
    • Belt Dimension (mm): 100x915
    • Belt Speed (m/minute): 1240
    • Cord Length (m): 3
    • Dust Collector Output (W): 400
    • Grinder Output (W): 400x2P
    • Dimensions (mm): 680x424x830
    • Power (V): Three Phase 200
  9. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  10. BOKY Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp219.900

    BOKY Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Voltage (V): 220
    • No Load Speed (rpm): 2950 (at 50 Hz)
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  13. YODOGAWA Bench Grinder Double Headed (Mesin Gerinda Duduk)
    Mulai

    Rp15.999.900

    YODOGAWA Bench Grinder Double Headed (Mesin Gerinda Duduk)
    atribut:
    • Power Cord Length (m): 0.2
    • No Load Speed (rpm): 3000/3600 (50/60Hz)
    • Voltage (V): Three Phase 200
  14. monotaro Abrasive Belt (Amplas Sabuk)
    Mulai

    Rp319.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: metal
    • Abrasive Material: Alumina
    • Dimensions (mm): 100 x 915
  15. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  16. monotaro Lakban Kertas (Solasi / Selotip)
    Mulai

    Rp47.900

    monotaro Lakban Kertas (Solasi / Selotip)
    Deskripsi:
    Produk ini juga sering disebut dengan Masking Tape
  17. Union Felt Buffing Dish (VFP)
    Mulai

    Rp64.900

    Union Felt Buffing Dish (VFP)
    atribut:
    • Diameter: 100mm - 4inch
    • Maximum RPM: 12500
  18. TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    39%
    Mulai

    Rp419.900

    TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    -Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.
    atribut:
    • Grain Size: 60#
    • Material: :Ceramic Abrasive Grain
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
    • W x L: 20x520mm
  19. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  20. PaperOne Copy Paper A3 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp96.900

    PaperOne Copy Paper A3 75gsm (Kertas HVS / Fotocopy)
    atribut:
    • Size: A3
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 297x420
Daftar Harga belt grinder Terbaru November 2026
YODOGAWA Belt GrinderRp28.999.900
Yodogawa Electric Tool Mfg. Belt grinder with dust collection system (low speed type)Rp109.999.900
YODOGAWA Belt Grinder (High Speed Type)Rp29.999.900
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900
Cole Parmer Glass Stir Rods With Rubber PolicemanRp3.399.900
DAYTON Combination Grinding & Sanding MachineRp6.199.900
BOSCH Bench Grinder (Mesin Gerinda Duduk)Rp3.199.900
YODOGAWA Belt Grinder with Dust Collector, High Speed Type (Mesin Amplas Sabuk)Rp90.999.900
Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Rp499.900
BOKY Bench Grinder (Mesin Gerinda Duduk)Rp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)