Beli belt gates di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Gates Belt Super HC II Narrow SPB Series
    77%
    Mulai

    Rp129.900

    Gates Belt Super HC II Narrow SPB Series
    atribut:
    • Width (mm): 16
    • Height (mm): 13
  2. Gates Automotive Belt
    Mulai

    Rp609.900

    Gates Automotive Belt
    Deskripsi:
    Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.
    atribut:
    • UNSPSC: 26111801
    • Belt Type: Heavy Duty
  3. OPTIBELT OMEGA Performance Timing Belts 960 3M Width Range 101-200
    Mulai

    Rp1.199.900

    OPTIBELT OMEGA Performance Timing Belts 960 3M Width Range 101-200
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 960
    • Number of Teeth: 320
    • Sleeve width (mm): 470
  4. Hannochs TL LED Lamp
    15%
    Mulai

    Rp47.000

    Hannochs TL LED Lamp
    Deskripsi:
    Save energy 50% more compared to the regular fluorescent bulb. Save maintenance costs. Instant ON without blinking. Environmentally friendly. No mercury and other harmful substances. No starter and ballast needed. Ultraviolet and infrared radiation FREE. More efficient light distribution because of 180° beam angle compared to the regular fluorescent light with 360° beam angle. Color Temp : Cool Daylight = 6500K
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 18
    • Voltage (V): 220-240
    • Product Dimension (mm): 28x 1213
    • Product Technology: LED
    • Beam Angle (°): 180
    • Fitting: G13
    • Fluorescent Lamp Replacement: 36W
    • Lumen: 1800
    • Product Material: Glass + Plastic
    • Rated Lifetime (hour): 15000
  5. OPTIBELT OMEGA 960 8M Width Range 401-500
    Mulai

    Rp4.399.900

    OPTIBELT OMEGA 960 8M Width Range 401-500
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 960
    • Number of Teeth: 120
    • Sleeve width (mm): 500
  6. Gates Belt Super HC Plus Narrow (Gigi) XPZ Series
    8%
    Mulai

    Rp75.900

    Gates Belt Super HC Plus Narrow (Gigi) XPZ Series
    atribut:
    • Width (mm): 10
    • Height (mm): 8
  7. LEIYA Mesin Bor Listrik
    Mulai

    Rp479.900

    LEIYA Mesin Bor Listrik
    atribut:
    • Voltage/Frequency (V/Hz): 220~240- 50/60
  8. Gates Metric V-Belt
    Mulai

    Rp419.900

    Gates Metric V-Belt
    Deskripsi:
    XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.
    atribut:
    • UNSPSC: 26111801
    • Number of Ribs: 1
  9. Gates Metric Power V-Belt
    Mulai

    Rp359.900

    Gates Metric Power V-Belt
    Deskripsi:
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior flex and stretch resistance.Flex-bonded cords are chemically forged to the belt body, providing equal load distribution and bending stress absorption without cord deterioration.Patented Ethylene construction helps resists belt cracking and provides application versatility.Proprietary construction process combines flex and load-carrying capacity with reduced stretch and superior cord adhesion properties.Ideal for use as replacements on drives that require metric cross sections in a broad range of applications, including textile mills, machine tool and food processing.Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.Recommended For Contact the Gates Made-To-Order Metals Team.Belt NotesClassical cross sections include 10X, 13X, and 17X. Metric Power™ belts are molded notch construction in lengths 3,000mm and under. Metric Power™ belts are banded construction in lengths over 3,000mm. Narrow cross sections include: XPZ/SPZ, XPA/SPA, XPB/SPB, and XPC/SPC.
    atribut:
    • Cross Section: XPA
    • Inside Circumference (mm): 2650
    • Effective Length (mm): 2673
    • Outside Circumference (in): 106
    • Number of Ribs: 1
    • Top Width (inch): 0.5
    • Angle: 38
    • Color: Black
    • Construction: Bandless
    • Effective Length (inch): 105.24
    • Inside Circumference (in): 104
    • Material: Ethylene Elastomeric
    • Notched: True
    • Outside Circumference (mm): 2692
    • Product #: 942012650
    • Section: XPA
    • Thickness (inch): 0.39
    • Thickness (mm): 10
    • Top Width (mm): 13
    • UPC: 72053691214
  10. Gates V-Belt
    Mulai

    Rp339.900

    Gates V-Belt
    atribut:
    • UNSPSC: 31160000
  11. Mitsuboshi Rib Starbelt 4Pk
    Mulai

    Rp10.900

    Mitsuboshi Rib Starbelt 4Pk
    atribut:
    • Number of Ribs: 4
  12. Pitstop Cover Body Mobil (Sarung Mobil)
    Rating:
    40% of 100
    (1)
    Mulai

    Rp219.900

  13. OPTIBELT OMEGA HP High Performance Timing Belt 2800 14MHP Width Range 5-100
    Mulai

    Rp529.900

    OPTIBELT OMEGA HP High Performance Timing Belt 2800 14MHP Width Range 5-100
    Deskripsi:
    Produk belt High Performance Timing Belt OMEGA 2800 14MHP dari Optibelt ini memiliki range panjang dari 5-100mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Pitch Length (mm): 2800
    • Number of Teeth: 200
    • Sleeve width (mm): 500
  14. Stella Pengharum Ruangan Isi Ulang
    Rating:
    95% of 100
    (45)
    Mulai

    Rp35.900

    Stella Pengharum Ruangan Isi Ulang
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
  15. Gates Timing Belt
    Mulai

    Rp1.399.900

  16. Gates Super HC V-Belt
    Mulai

    Rp299.900

    Gates Super HC V-Belt
    Deskripsi:
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.Flex-Bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads, and the absorption of bending stress without cord deterioration.Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service and reduced pulley wear.Recommended for use on all industrial heavy-duty, narrow section V-belt drives and particularly where space, weight and horsepower capacity are critical.Up to 300% capacity increase over classical belts.Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.Recommended ForSuper HC® SheavesBelt NotesGates Super HC® belts are available in 3V, 5V, and 8V cross-sections.
    atribut:
    • Number of Ribs: 1
    • Color: Black
    • Construction: Banded
    • Notched: 0
  17. OPTIBELT SK Wedge Belt SPB Type
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    OPTIBELT SK Wedge Belt SPB Type
    Deskripsi:
    Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 13
    • Width of Belt b (mm): 16.3
    • Max. Manufacturing Length [mm]: 18000
    • Minimum Pulley Diameter (mm): 140
  18. DCA Angle Grinder
    Mulai

    Rp359.900

  19. Gates PowerGrip Timing Belt
    Mulai

    Rp3.699.900

    Gates PowerGrip Timing Belt
    atribut:
    • Belt Type: Synchronous
    • Core Material: Oil & Heat Resistant (chloroprene)
    • Tooth Type: GT
    • Cord/Tensile: Fiberglass
    • Jacket: Nylon
    • No. of Teeth: 185
    • Pitch (mm): 14
    • Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
    • Width (mm): 55.000 + 1.600 | 55.000 - 1.600
    • hs (mm): 9.19
    • ht (mm): 5.84
  20. Gates Belt Delta Narrow SPZ Series
    Mulai

    Rp57.900

    Gates Belt Delta Narrow SPZ Series
    atribut:
    • Width (mm): 10
    • Height (mm): 8
Daftar Harga belt gates Terbaru January 2026
Gates Belt Super HC II Narrow SPB SeriesRp129.900
Gates Automotive BeltRp609.900
OPTIBELT OMEGA Performance Timing Belts 960 3M Width Range 101-200Rp1.199.900
Hannochs TL LED LampRp47.000
OPTIBELT OMEGA 960 8M Width Range 401-500Rp4.399.900
Gates Belt Super HC Plus Narrow (Gigi) XPZ SeriesRp75.900
LEIYA Mesin Bor ListrikRp479.900
Gates Metric V-BeltRp419.900
Gates Metric Power V-BeltRp359.900
Gates V-BeltRp339.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)