Beli beli pelumas food grade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir)Deskripsi:Food grade anti-seize is NSF H1 certified for use on food processing machinery or wherever incidental food contact is possible. It's white to show contaminants. It prevents fittings, bushings, flanges, and other components from sticking together or seizing.atribut:
- UNSPSC: 15121515
- 50 State VOC Compliant: Yes
- Conductive: Yes
- Flammability: Non-Flammable
- Maximum Pressure: Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
- Metal Free: No
- Minimum Operating Temperature (°F): -65
- Odorless: No
- USDA Certified Biobased Product: No
- VOC Content (%): 0 (zero)
- Water Resistant: Yes
- Parker Brass Compression Tube Fittings for Instrumentation LinesDeskripsi:Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.atribut:
- Fitting Material: Brass
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- WESTWARD Grease Gun (Pistol Gemuk)Deskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- Parker General Purpose Nylon Tubing (Selang Nilon)Deskripsi:High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.atribut:
- Autoclavable: No
- Fitting Compatibility: Compression; Push-to-Connect
- Material: Nylon
- Maximum Operating Temperature (°F): 200
- Petroleum Product Compatibility: Lubricants
- Reinforcement: Not Reinforced
- Resistance Properties: Abrasion Resistant; Chemical Resistant
- Stripe Color: No Stripe
- DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Power Source: Hand Operated
- Shima Plam Fit Glove (Sarung Tangan)Deskripsi:Cari sarung tangan merk palmfit warna hitam? Kami sebagai salah satu perusahaan yang bergerak di bidang penjualan dan pengadaan peralatan dan perlengkapan safety menyediakan berbagai jenis sarung tangan, mulai dari sarung tangan katun, rubber glove warna hitam, sarung tangan nitrile, terus sarung tangan kulit khusus untuk pengelasan, dan lain sebagainya.Kami juga memiliki sarung tangan coating dari berbagai pilihan warna dan ukuran yang merupakan produk palmfit, mulai dari warna hitam dan putih, serta ukuran yang bervariasi, mulai dari yang paling kecil (S), M, hingga L. Sarung tangan ini merupakan salah satu jenis sarung tangan yang terdapat coating. Berfungsi untuk melindungi tangan dari benda kerja. Bahannya yang elastis, nyaman, dan fleksibel, sangat pas digunakan sebagai salah satu perlengkapan safety. Terdapat beberapa warna dan ukuran yang bisa Anda pilih.atribut:
- Type: Palm fit Black
- Knitting: good elasticity, comfort, and good flexibility
- PU Coating: good wear resistance and slip resistance qualities
- SAN Office Cabinet Faber (Filling Cabinet)Deskripsi:Pintu ayun 1/2 kaca dengan 2 laciatribut:
- Plate Thickness (mm): 0.8
- Permatex RTV Gasket Maker (Lem Gasket)Deskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
Daftar Harga beli pelumas food grade Terbaru November 2026
| JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir) | Rp989.900 |
| Parker Brass Compression Tube Fittings for Instrumentation Lines | Rp349.900 |
| KRISBOW Shelving Steel (Rak Baja / Rak Gudang) | Rp1.499.900 |
| monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L) | Rp8.900 |
| WESTWARD Grease Gun (Pistol Gemuk) | Rp489.900 |
| ASCO Solenoid Valve Coils | Rp3.199.900 |
| Parker General Purpose Nylon Tubing (Selang Nilon) | Rp439.900 |
| DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp399.900 |
| Shima Plam Fit Glove (Sarung Tangan) | Rp8.900 |
| TOUGH GUY Pipe HVAC Brush (Sikat Pembersih Pipa) | Rp119.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/JET-LUBE%20Anti-Seize%20Compound%20(Pelumas%20Anti%20Karat%20Ulir)/9zP109564359-1.jpg)
%20Khusus%20Lain/Parker%20Brass%20Compression%20Tube%20Fittings%20for%20Instrumentation%20Lines/juP109400714-1.jpg)
/itP103952677-8.jpg)
/ddP105670481-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun%20(Pistol%20Gemuk)/prP107734927-1.jpg)

/72P109418254-3.jpg)
/qkP109552956-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Shima%20Plam%20Fit%20Glove%20(Sarung%20Tangan)/q9P105181945-1.jpg)
/8yP109311322-2.jpg)
/P103153832-1.jpg)
/P103022170-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20RTV%20Gasket%20Maker%20(Lem%20Gasket)/l0P109497756-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P101546926-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)