JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir)

Sebelum PPN:
Rp989.900 - Rp13.999.900
Spesifikasi
UNSPSC15121515
50 State VOC CompliantYes
ConductiveYes
FlammabilityNon-Flammable
Maximum PressureLess than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
Metal FreeNo
Minimum Operating Temperature (°F)-65
OdorlessNo
USDA Certified Biobased ProductNo
VOC Content (%)0 (zero)
Water ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food grade anti-seize is NSF H1 certified for use on food processing machinery or wherever incidental food contact is possible. It's white to show contaminants. It prevents fittings, bushings, flanges, and other components from sticking together or seizing.
Feature
Food Grade Anti-Seize 5 gal Pail Aluminum Paste White Knight -65 Degrees F 1 800 Degrees F Jet-Lube White Non-Flammable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait