Permatex RTV Gasket Maker (Lem Gasket)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC31160000
Chemical BaseOxime Silicone
ColorRed
Container Size (oz)3
Container TypeTube
Cure typeRoom Temperature
FeaturesReplaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
Flash Point Temperature (°F)200
For Fluid TypeAutomotive Fluids
For Material TypeAluminium, Brass, Bronze, Cast Iron, Copper
Full Cure Time (day)1
HardnessShore A35
IncludesPlastic Cap
Manufacturer Part Number81630
Maximum Gap Fill Size (in)0.25
Maximum Operating Temperature (°F)600
Minimum Operating Temperature (°F)-65
Non-HardeningYes
Non-ToxicYes
Product FormPaste
Resistance PropertiesHigh-Temperature Resistant
Sealant TypeGasket Maker
Sensor SafeYes
SeriesUltra Red® RTV
StandardsOSHA 29 CFR 1910.1200
Working Time (minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
Feature
RTV Gasket Maker Color Red Container Size 3 oz Container Type Tube Full Cure Time 1 day Cure Type Room Temperature Maximum Gap Fill Size 0.25 in Maximum Operating Temperature 600 Degrees F Minimum Operating Temperature -65 Degrees F Series Ultra Red(R) RTV Working Time 10 min Product Form Paste For Fluid Type Automotive Fluids For Material Type Aluminum Brass Bronze Cast Iron Copper Resistance Properties High-Temperature Resistant Standards OSHA 29 CFR 1910.1200

Ulasan Produk

Tidak ada ulasan