Beli bel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SDI Desk Call Bellatribut:
- Material: Stainless
- Height (mm): Approx. 2
- Diameter (mm): Approx. 3
- Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LEDatribut:
- Color: White
- Height (mm): 124
- Index Protection: IP44
- Width (mm): 74
- Chint Doorbell Pushbutton Switch Saklar Bell Premium Qualityatribut:
- Color: White
- Chint Doorbell Switch Saklar Bell 1 Gang Do Not Disturbatribut:
- Color: White
- Legrand Belanko S 1 Gang Indicator and Bell Pushatribut:
- Nominal Voltage (V): 250
- Material: Plastic
- Operating/Setting Temperature (°C): -5-50
- Rated Current (A): 6
- Impact Protection (IK): IK04
- Antimicrobial Treatment: No
- Built-in Depth (mm): 32.1
- Device Depth (mm): 45.6
- Device Height (mm): 86
- Device Width (mm): 86
- Halogen Free: Yes
- Label Space/Information Surface: Yes
- Number of Contacts As Normally Open Contact: 1
- Number of Pole: 4
- Storage Temperature (°C): -10-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 44930
- Transparent: No
- IDEALIFE Wireless DoorbellDeskripsi:36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
- Kenmaster Bel PintuDeskripsi:- Mudah di gunakan. - Premium Quality. - Terdapat Pilihan Musik/Bunyi Bell. - Tanpa Kabel/Wireless. - Ringing Euphonic. - Appearance streamlined.atribut:
- Max. Distance (m): 10
- Electric Rating Voltage (V): 220
- Chint Saklar Hotel 2 Gang Door Bell + Clean Up Switchatribut:
- Color: White
- Legrand Electromechanical Chimeatribut:
- Connected Object: No
- IP Protection: IP20
- Loudness (dB): 75
- Housing Color: Other
- Nominal Voltage (V): 127-127
- Housing Material: Plastic
- Built-In Battery: No
- Type of Current: AC
- monotaro Bicycle Bell (Hammer Type) (Bel Sepeda)Deskripsi:It is a general hammer bicycle bell.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Diameter (mm): 19 - 32
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 35
- Weight (g): 20
- monotaro Bicycle Bell (Bel Sepeda)Deskripsi:It is a bell for a general rotary, bicycle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 51.6
- Weight (g): 52
- Handle Diameter (phi mm): 22.2
- Legrand Chime Arteoratribut:
- Mounting Method: Modular device for domestic switching devices
- Impact Protection (IK): IK04
- IP Protection: IP40
- Nominal Voltage (V): 230-230
- Operating/Setting Temperature (°C): -10-55
- Connection Type : Screwed Terminal
- Current Consumption (mA): 65
- Depth (mm): 43.5
- Frequency: 50 Hz
- Height (mm): 45
- Housing Material: Plastic
- Storage Temperature (°C): -10-55
- Terminal Capacity (mm²): 1.5-1.5
- Tone level: 73 dB at 1 m
- Width (mm): 45
- Width in Number of Modular Spacings: 2
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- NERO Electric Casa F16 Bell Switch & Accessoriesatribut:
- Color: White
- Voltage (V): 250
Daftar Harga bel listrik Terbaru March 2026
| SDI Desk Call Bell | Rp72.900 |
| Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LED | Rp209.900 |
| Chint Doorbell Pushbutton Switch Saklar Bell Premium Quality | Rp149.900 |
| Chint Doorbell Switch Saklar Bell 1 Gang Do Not Disturb | Rp81.900 |
| Legrand Belanko S 1 Gang Indicator and Bell Push | Rp1.199.900 |
| IDEALIFE Wireless Doorbell | Rp139.900 |
| Kenmaster Bel Pintu | Rp68.900 |
| Chint Saklar Hotel 2 Gang Door Bell + Clean Up Switch | Rp97.900 |
| Legrand Electromechanical Chime | Rp379.900 |
| monotaro Bicycle Bell (Hammer Type) (Bel Sepeda) | Rp36.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































%20(Bel%20Sepeda)/P102251535-1.jpg)

/P102251526-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)