Beli bearing linear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thomson Pillow Block Linear Ball BearingDeskripsi:These closed pillow blocks linear ball bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- Bearing Type: Ball
- Material: Aluminium Alloy
- Maximum Operating Temperature (°F): 185
- Self-Alignment: Self-Aligning
- Steady State Speed (m/s): up to 3
- System of Measurement: Inch
- INA Linear Ball Bearing and Housing UnitsDeskripsi:Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low‑friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
- DAYTON Linear Ball BearingDeskripsi:Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.atribut:
- UNSPSC: 31171506
- Material: Stainless Steel/Polymer Cage
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Series: Dayton
- Steady State Speed (in/minute): 5000
- System of Measurement: Inch
- IKO Linear Wayatribut:
- Dimension of Track Rail E (mm): 30
- Dimension of Track Rail F (mm): 60
- Interchangeable: S2
- THK Linear Bushing LME 12 Seriesatribut:
- Ball Rows: 4
- Inscribed Bore Diameter (dr) (mm): 12
- Length (mm): 32
- Outer Diameter d (mm): 22
- PBC LINEAR Pillow Block Linear Plain BearingDeskripsi:These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- UNSPSC: 31171506
- Accelerated Speed (fps): 14
- Bearing Type: Plain
- Liner: Frelon Gold
- Lubrication: No Lubrication System
- Material: Aluminium
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): -400
- Retaining Ring: External
- Self-Alignment: Self-Aligning
- Series: Simplicity
- Steady State Speed (fps): 5
- System of Measurement: Inch
- NTN Linear Ball Bearing Shell Typeatribut:
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Linear ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- INDOMAKERS Longer Linear Motion Round Flange Bearingatribut:
- Inner Diameter (mm): 20
- OZAK Eco. Flanged Linear Bearingatribut:
- Material: Outer cylinder: SUJ-2 , Cage: Made of resin , Seal: Nitrile rubber
- Operating Temperature Range (°C): -20 to 80
- Thomson Linear Ball BearingDeskripsi:These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
Daftar Harga bearing linear Terbaru October 2026
| ASB Linear Bushing Bearing | Rp12.900 |
| OZAK Eco. Standard Linear Bearing | Rp149.900 |
| INA Linear Plain Bearing | Rp999.900 |
| Thomson Pillow Block Linear Ball Bearing | Rp4.799.900 |
| INA Linear Ball Bearing and Housing Units | Rp949.900 |
| DAYTON Linear Ball Bearing | Rp499.900 |
| SAMICK Linear Bearing | Rp68.900 |
| SAMICK Linear Bushing Bearing (Linear Bearing) | Rp68.900 |
| IKO Linear Way | Rp269.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/P102172896-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)