Beli bearing installer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIPPEI KIKI Bearing Installer KitDeskripsi:-A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
- Wipro Bearing InstallerDeskripsi:Content Size:- Inner Diameter : 10mm, Outer Diameter : 12mm- Inner Diameter : 12mm, Outer Diameter : 14mm- Inner Diameter : 14mm, Outer Diameter : 16mm- Inner Diameter : 15mm, Outer Diameter : 17mm- Inner Diameter : 16mm, Outer Diameter : 18mm- Inner Diameter : 18mm, Outer Diameter : 20mm- Inner Diameter : 20mm, Outer Diameter : 22mm- Inner Diameter : 22mm, Outer Diameter : 24mm- Inner Diameter : 25mm, Outer Diameter : 27mm- Inner Diameter : 26mm, Outer Diameter : 30mm- Inner Diameter : 30mm, Outer Diameter : 34mm- Inner Diameter : 32mm, Outer Diameter : 36mm- Inner Diameter : 35mm, Outer Diameter : 40mm- Inner Diameter : 38mm, Outer Diameter : 42mm
- NIPPEI KIKI Crank Pulley PullerDeskripsi:-Attaching and detaching the crank pulley can be done easily.-12.7mm squares are in the both sides to prevent the crank pulley from corotation.-Compatible to the service tap type.atribut:
- Applicable Size: 54 to 120mm
- SKF Fitting ToolDeskripsi:The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.atribut:
- Allowed Temperature for Mounting Object (°C): -30-110
- Case Dimensions (LxHxW) (mm): 530x110x360
- Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
- Hammer Length (mm): 315
- Hammer Material: Steel, PU
- Hammer Type: Deadblow hammer
- Hammer Weight (kg): 0.9
- Hammer Width (mm): 115
- Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
- Models of Rings: Three, named A,B,C
- Mounting Depth (mm): A, 221 B, 221 C, 226
- Mounting Force Generation: Hammer
- Number of Rings: 36
- Number of Sleeves: Three, named A,B,C
- Provided with Handprotectors: No
- Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
- Ring Material: Impact resistant polyamide (PA)
- Sleeve Material: Glassfiber filled polyamide (PA)
- Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
- Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
- Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
- Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
- Suitable for Workpiece Mounting in a Housing: Yes
- Workpiece Bore Diameter (mm): 10-55
- Workpiece Outer Diameter (mm): 26-120
- SIMATOOL Fitting ToolDeskripsi:Fitting Tool FT 33 helps prevent the early breakdown of bearings. Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
- NIPPEI KIKI Crank Seal Tool SetDeskripsi:-Can easily attach and detach oil seal attached in narrow places.atribut:
- Applicable Seal Size: phi28 to phi64mm
- monotaro Brake piston toolDeskripsi:It is a tool to use when turning the piston of the rear brake caliper combined with the side brake. Main is used for rear disc brake. It is very convenient that each surface pattern can correspond to various shapes. It is possible to simply rotate the piston by fitting the protrusion coming out of the cube into the groove of the piston. When turning back the piston of the rear brake caliper with side brake combined typeatribut:
- Size (mm): 30 x 30
- Insertion Angle (mm): 9.5 (3/8)
- NIPPEI KIKI Bearing Seal Installer KitDeskripsi:-A dedicated tool used for press-fitting of bearings and oil seal.-Applicable range is wide because the size is widened universally.atribut:
- Total Length: 210mm
- Material: Steel, aluminum
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose)atribut:
- Material: Hose:Polyurethane (Braided)
- Set Contents: Hanger (Mounting plate), Mounting bolt and nut, Screw, Primary hose ASSY, Nitto Kohki coupler
- Hose Inside Diameter x Outside Diameter (mm): 10 x 14
- Primary Mounting Side: R3/8
- Secondary Mounting Side: Rc3/8
- Width (mm): 370
- Depth (mm): 135
- Height (mm): 428
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Automatic thread rewind
- Accessories: Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw, Primary-side hose ASSY, Iron Coupler
- NIPPEI KIKI Oil Seal PullerDeskripsi:-Double head type seal puller convenient to remove oil seal.atribut:
- Total Length: 318mm
- NIPPEI KIKI Valve Spring CompressorDeskripsi:-Can compress the valve springs without dismounting the engine head.atribut:
- Compatible Size: phi25, phi28, phi30, phi36mm
- NIPPEI KIKI Hose Remuve PlierDeskripsi:-Can be easily removed by means of pulling so that the connected part is expanded while pinching the rubber hose using folk-shape tip.
- SIMATOOL Ball Bearing PullerDeskripsi:The Bearing Puller BP 61 removes deep groove ball bearings from shafts and housings. With the extractor tool BP 61, deep groove ball bearings can be removed from the shaft. It is also equally suited for removing bearings from just a shaft. Even sealed bearings can be dismounted once the seal is removed. The hooks of the puller arms are placed in the outer ring. The toolset can be used with 61 different kinds of deep groove ball bearings with diameters of 10 to 100mm.
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- SKF Bearing Inner Ring Pull Puller (Treker Bearing)atribut:
- Coating: Zinc coated, Black phosphated
- Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
- Material: Medium carbon steels and alloy engineering steels, hardened and tempered
- Case Dimensions (LxHxW) (mm): 530x85x180
- Dismounting Force Generation: Sliding hammer
- Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
- Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
- Material Handle: Slidehammer: thermoplastic elastomer
- Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
- Slide Hammer Total Length (mm): 417
- Slide Hammer Weight (kg): 1
- Special Features: Reversible armsSelflocking arms
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
- Suitable for Workpiece Dismounting from a Housing: Yes
- Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
- Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
- Total Number of Sliding Hammers in Kit: 1x :TMIP S1
- Width of Grip Internal (mm): 7-28
- Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
- SIMATOOL Twin PullerDeskripsi:Twin Puller TP 150-Professional dismounting of deep groove ball bearings and radial shaft seals. The simatool Twin Puller TP 150 can be used to expertly dismount deep groove ball bearings and radial shaft seals. Bearings with a tight fit on the inner or outer ring can be quickly and reliably dismounted with the help of this tool. The TP 150 can also be used to dismount shaft seals, thus making it a unique and professional dismounting tool.atribut:
- Dimensions (mm): 440x350x95
- Measuring Range (mm) : 10-100
- SIMATOOL Bearing Maintenance KitDeskripsi:Maintenance Kit MK 10-30, the combination toolset for quickly and easily mounting and dismounting bearings. The MK 10-30 quickly and precisely mounts bearings with a diameter of 10–30 mm, and removes deep groove ball bearings from corresponding shafts and housings. The toolset includes a multipurpose mounting tool that is suitable for mounting bearings, bushings, seals, tension rollers, and other similar parts. The set also includes a three-armed extractor for removing deep groove ball bearings from shafts and housings. A combination of this extractor with the sliding hammer and support rings enables the easy dismounting of deep groove ball bearings from housings.atribut:
- Measuring Range (mm) : 10-30
- TEKIRO Treker Kaki TigaDeskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga bearing installer Terbaru December 2025
| NIPPEI KIKI Bearing Installer Kit | Rp7.799.900 |
| Wipro Bearing Installer | Rp409.900 |
| NIPPEI KIKI Crank Pulley Puller | Rp2.599.900 |
| SKF Fitting Tool | Rp19.999.900 |
| SIMATOOL Fitting Tool | Rp10.999.900 |
| NIPPEI KIKI Crank Seal Tool Set | Rp4.199.900 |
| monotaro Brake piston tool | Rp109.900 |
| NIPPEI KIKI Bearing Seal Installer Kit | Rp6.099.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.199.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp259.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



























































































































































/a3P101561363-7.jpg)
/b6P101000402-3.jpg)
/P102030790-1.jpg)





/pqP103232926-2.jpg)