Beli bearing 6305 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  2. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  3. SMT Nylon Lock Nut SUS304
    Mulai

    Rp30.900

    SMT Nylon Lock Nut SUS304
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  4. SAFERUN Stairs Luminous Sticker
    Mulai

    Rp689.900

    SAFERUN Stairs Luminous Sticker
    atribut:
    • Adhesive Strength (N/10mm): 4.7
    • Color: Luminous Green
    • Content Set: Right x 5 pieces, left x 5 pieces
    • Length (mm): 76
    • Material: Base material = Polyvinyl chloride (PVC); Adhesive = Acrylic
    • Thickness (mm): 0.4
    • Width (mm): 230
  5. SKF Adapter Sleeves
    Mulai

    Rp249.900

    SKF Adapter Sleeves
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Taper: 1:12
  6. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    55%
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  8. SKF Housing Adapter Sleeve
    48%
    Mulai

    Rp82.000

    SKF Housing Adapter Sleeve
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  9. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    57%
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  10. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  11. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  12. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  13. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  14. monotaro.id Mur SS304
    89%
    Mulai

    Rp2.900

    monotaro.id Mur SS304
    atribut:
    • Material: SS304
  15. SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  16. Calpeda Vertical Multistage Pump
    Mulai

    Rp21.999.900

    Calpeda Vertical Multistage Pump
    Deskripsi:
    MXV - 50 Hz / 2900 RpmVertical multistage In-line stainless steel pumps with threaded portsStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Liquid Temperature (°C): -15 to 110
    • Casing: Stainless Steel (Ext Jacket)
    • Impeller: Stainless Steel
  17. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  18. STAIRS PUMP Vertical Multistage Centrifugal Pump 3 Phase
    Mulai

    Rp16.999.900

    STAIRS PUMP Vertical Multistage Centrifugal Pump 3 Phase
    atribut:
    • Power (kW): 1.5
    • Capacity: 10 m³/hour
    • T. Head (m): 30
Daftar Harga bearing 6305 zz Terbaru February 2026
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
monotaro.id Lock Nut SS 304 (Mur)Rp24.900
monotaro.id Lock Nut (Mur)Rp2.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
SMT Nylon Lock Nut SUS304Rp30.900
SAFERUN Stairs Luminous StickerRp689.900
SKF Adapter SleevesRp249.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Rp28.900
SKF Housing Adapter SleeveRp82.000

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)