Beli bearing 6204 2rs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AST Bearing
    Mulai

    Rp4.900

  2. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  3. CRAFT BEARINGS Deep Groove Ball Bearing
    Mulai

    Rp19.900

    CRAFT BEARINGS Deep Groove Ball Bearing
    Deskripsi:
    Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  6. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  7. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  10. Sennheiser Table Stand
    Mulai

    Rp3.699.900

    Sennheiser Table Stand
    Deskripsi:
    Featuring a rugged housing, the functionally and unobtrusively designed MAT 133 provides a solid ground for XLR3 gooseneck microphones.Connector =Mic in:XLR-3F, Pin assignment: 1 = Ground, 2 = Positive (+), 3 = Negative (−)Mic out:XLR-3M, Pin assignment: 1 = Ground, 2 = Positive (+), 3 = Negative (−)What's in the Box :MAT 133 table standQuickguide
  11. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. G Epotec Liquid Glue
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    G Epotec Liquid Glue
    atribut:
    • Volume (g): 11
  14. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

Daftar Harga bearing 6204 2rs Terbaru March 2026
AST BearingRp4.900
KYORITSU Multimeter Digital dengan AC/DC Clamp SensorRp2.499.900
CRAFT BEARINGS Deep Groove Ball BearingRp19.900
SKF Deep Groove Ball Bearing 2RS TypeRp34.900
SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)Rp77.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
SKF LaherRp17.900
XAV Bearing (Laher)Rp3.900
EZO Miniature Ball BearingRp14.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Rp28.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)