SKF Deep Groove Ball Bearing Single Row with Seals RS1 Series (Laher)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp129.900 - Rp1.599.900
Spesifikasi
Bearing MaterialBearing Steel
Bore TypeCylindrical
CageSheet Metal
CoatingWithout
Number of RowsSingle Row
Radial Internal ClearanceCN
SealingShield on One Side
Sealing TypeContact

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Ulasan Produk