Beli bearing 3303 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Double Row Angular Contact Ball Bearing A-2RS1TN9/MT33 Type (Laher)Deskripsi:Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Coating: Without
- Number of Rows: 2
- Sealing: Seal on both sides
- Sealing Type: Contact
- Cage: Non-metallic
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Axial Internal Clearance: CN
- Bearing Material: Bearing steel
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: Grease
- Matched Arrangement: No
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- SKF Double Row Angular Contact Ball Bearing (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Bearing Material: Bearing steel
- Cage: Sheet metal
- Coating: Without
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 2
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
- SKF Tapered Roller Bearing J2 Type Single Row (Laher Tirus)Deskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.atribut:
- Coating: Without
- Number of Rows: 1
- Bore Type: Cylindrical
- Sealing: Without
- Cage: Sheet metal
- Bearing Part: Complete bearing
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Relubrication Feature: Without
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Lubricant: Grease
- Sealing: Seal on Both Sides
- Bore Type: Cylindric
- Cage: Sheet Metal
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing Type: Contact
- BANDO V-Belt SPB Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Material: Rubber
- Width (mm): 16
- Angle (°): 40
- Min Diameter Pulley (mm): 140
- SKF Double Row Angular Contact Ball Bearing A-2RS1TN9/C3MT33 Type (Laher)Deskripsi:Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Coating: Without
- Number of Rows: 2
- Sealing: Seal on both sides
- Sealing Type: Contact
- Relubrication Feature: Without
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Axial Internal Clearance: C3
- Bearing Material: Bearing steel
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)atribut:
- Color: Cream
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- SKF Bantalan Bola Penyelaras Sendiri Tipe ETN9/C3 (Laher)Deskripsi:Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.atribut:
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Retaining Feature, Inner Ring: None
- Sealing: Without
- Tolerance Class: Normal
- SKF Double Row Angular Contact Ball Bearing ATN9 Type (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Coating: Without
- Number of Rows: 2
- Sealing: Without
- Cage: Non-metallic
- Lubricant: None
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Axial Internal Clearance: CN
- Bearing Material: Bearing steel
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 0.8
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- FAG Angular Contact Ball Bearing Series 3210-BD-XL-2HRS-TVHatribut:
- A (mm): 53.2
- Inner Diameter d (mm): 50
- Outer Diameter d (mm): 90
- Width B (mm): 30.2
- SKF Double Row Angular Contact Ball Bearing A-2ZTN9/MT33 Type (Laher)Deskripsi:Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Coating: Without
- Number of Rows: 2
- Sealing: Shield on both sides
- Sealing Type: Non-contact
- Cage: Non-metallic
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Axial Internal Clearance: CN
- Bearing Material: Bearing steel
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: Grease
- Matched Arrangement: No
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
Daftar Harga bearing 3303 Terbaru October 2026
| SKF Double Row Angular Contact Ball Bearing A-2RS1TN9/MT33 Type (Laher) | Rp629.900 |
| SKF Double Row Angular Contact Ball Bearing (Laher) | Rp729.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
| SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher) | Rp509.900 |
| SKF Tapered Roller Bearing J2 Type Single Row (Laher Tirus) | Rp189.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher) | Rp76.900 |
| SKF Deep Groove Ball Bearing 2RS Type (Laher) | Rp33.900 |
| BANDO V-Belt SPB Type (Van Belt) | Rp149.900 |
| SKF Double Row Angular Contact Ball Bearing A-2RS1TN9/C3MT33 Type (Laher) | Rp859.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20A-2RS1TN9%2FMT33%20Type%20(Laher)/fiP109088558-1.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/f2P102741542-8.jpg)
/czP104062467-2.jpg)
/2wP103209104-1.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20ATN9%2FC3%20Type%20(Laher)/hrP104067639-5.jpg)
/auP109088390-1.jpg)
/l3P104062759-3.jpg)
/kmP109966742-1.jpg)
/19P102039045-2.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20A-2RS1TN9%2FC3MT33%20Type%20(Laher)/2fP104079087-3.jpg)
/71P103103253-789.jpg)
/ldP101545769-4.jpg)

/6oP104074240-2.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20ATN9%20Type%20(Laher)/7tP104079281-3.jpg)
/3cP104062120-2.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202Z%20Series%20(Laher)/9eP103473338-1.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20SS304%20(Baut%20JF%20%2F%20Kepala%20Rata)/raP107559982-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%203210-BD-XL-2HRS-TVH/ouP104824894-1.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20A-2ZTN9%2FMT33%20Type%20(Laher)/giP109088594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)