SKF Double Row Angular Contact Ball Bearing A-2RS1TN9/MT33 Type (Laher)

Sebelum PPN:
Rp629.900 - Rp4.099.900
Spesifikasi
CoatingWithout
Number of Rows2
SealingSeal on both sides
Sealing TypeContact
CageNon-metallic
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
Axial Internal ClearanceCN
Bearing MaterialBearing steel
Contact Angle (°)30
Contact TypeNormal contact (two-point contact)
Locating Feature, Bearing Outer RingNone
LubricantGrease
Matched ArrangementNo
Relubrication FeatureWithout
Ring TypeOne-piece inner and outer rings
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Warning
Image may differ from product. See the technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life

Ulasan Produk

Tidak ada ulasan

Halaman Terkait