Beli baut regulator oksigen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  2. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  3. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp6.399.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  4. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  5. VICTOR Oxygen Regulator (Regulator Las)
    Mulai

    Rp3.699.900

    VICTOR Oxygen Regulator (Regulator Las)
    atribut:
    • Type: Regulator
  6. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp2.299.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  7. Chiyoda Seiki Oxygen Regulator (Regulator Las)
    Mulai

    Rp2.299.900

    Chiyoda Seiki Oxygen Regulator (Regulator Las)
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  8. SANKO Hit Anchor Type C (Baut Angkur Ketok)
    50%
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Baut Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  9. VICTOR Gas Regulator (Regulator Gas)
    Mulai

    Rp4.399.900

    VICTOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  10. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    Mulai

    Rp3.199.900

    Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (Nm/hour): 60 (at 5kgf/cm2)
    • Maximum Flow Rate (Nm/hour): 130
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  12. MultiPro TIG Welding Machine (Mesin Las)
    Mulai

    Rp4.899.900

    MultiPro TIG Welding Machine (Mesin Las)
    Deskripsi:
    Optional Accessories : - Argon Gas Regulator. - MULTIPRO Super Cooler 10L. Suitable : - Ferrous Metal (Carbon Steel, Stainless Steel). - Light & Medium Industrial. - Work with Generator.
  13. VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Mulai

    Rp10.999.900

    VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Deskripsi:
    These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.
    atribut:
    • Torch Head Angle (°): 90
    • Torch Style: Victor
  14. TEKIRO Cushion Grip Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Cushion Grip Screwdriver Phillips (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Blade Material: Chrome Vanadium
    • Dimension 5 (mm): 31
    • Handle Material: Rubber Cushion
    • Tip Type: Phillips (+)
  15. TONATA Carbon Dioxide (CO2) Fire Extinguisher (SNI) (APAR Karbondioksida/APAR CO2)
    Mulai

    Rp919.900

    TONATA Carbon Dioxide (CO2) Fire Extinguisher (SNI) (APAR Karbondioksida/APAR CO2)
    Deskripsi:
    Alat Pemadam Api Tonata SNI/APAR Karbondioksida 2 kgDalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Tube Material: Steel St12
    • Tube Type: Stored-Pressure System
  16. monotaro.id Nut Baja 8.8 (Mur)
    49%
    Mulai

    Rp33.900

    monotaro.id Nut Baja 8.8 (Mur)
    atribut:
    • Material: Baja 8.8
  17. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  18. VICTOR Oxy-Fuel Torch Kit (Set Blender Las)
    Mulai

    Rp13.999.900

    VICTOR Oxy-Fuel Torch Kit (Set Blender Las)
    Deskripsi:
    These outfits contain a torch handle, cutting attachment, cutting and welding tip, and regulators.
    atribut:
    • Torch Style: Victor
    • Included Oxygen Regulator: CGA 540
    • Torch Head Angle (°): 90
  19. TOYO Ladder Step Ladder Fiberglass (Tangga Lipat Fiberglass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    TOYO Ladder Step Ladder Fiberglass (Tangga Lipat Fiberglass)
    atribut:
    • Material: Fiberglass, Baja, Aluminium, Karet
    • Maximum Loading Capacity (kg): 150
  20. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga baut regulator oksigen Terbaru November 2026
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp6.399.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
VICTOR Oxygen Regulator (Regulator Las)Rp3.699.900
Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Rp2.299.900
Chiyoda Seiki Oxygen Regulator (Regulator Las)Rp2.299.900
SANKO Hit Anchor Type C (Baut Angkur Ketok)Rp9.900
VICTOR Gas Regulator (Regulator Gas)Rp4.399.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)