Beli baut kepala bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Baut Kiri Kepala Bor
    Mulai

    Rp7.900

    Mesin HL Baut Kiri Kepala Bor
    atribut:
    • Compatible for: HL 812
  2. WAKASA Baut Noken As Drat Kiri
    Mulai

    Rp149.900

    WAKASA Baut Noken As Drat Kiri
    atribut:
    • Application For: MITSUBISHI SNGL CAB 4WD L200 K57
  3. NRT-PRO Cordless Impact Drill Set
    Mulai

    Rp649.900

    NRT-PRO Cordless Impact Drill Set
    atribut:
    • Battery (mAh): 2000
    • Battery Voltage (V): 20
  4. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  5. NRT-PRO Bor Tanpa Kabel
    Mulai

    Rp239.900

    NRT-PRO Bor Tanpa Kabel
    Deskripsi:
    Kelengkapan Mesin Bor Cordless NRT-PRO DC 320:- Mesin Bor Baterai NRT-PRO- 1 buah baterai- Charger
  6. AEG Battery Pack
    Mulai

    Rp1.699.900

    AEG Battery Pack
    Deskripsi:
    The 12V 2.0Ah pro lithium battery features improved cell chemistry and electronics for a longer lifespan, so you get more done between charges. Its tough outer shell protects it against bumps and drops on the worksite.
    atribut:
    • Voltage (V): 12
    • Capacity (Ah): 4.0
    • Battery Type: Pro Lithium
  7. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  8. ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Deskripsi:
    Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.
    atribut:
    • Voltage (V): 9
    • Blister Pack: Shrink Pack 1 pcs
  9. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  11. Canon Battery Pack
    Mulai

    Rp2.199.900

    Canon Battery Pack
    Deskripsi:
    Genuine Canon LK-72 Battery Pack for mobile printing on the go. The LK-72 is an optional battery pack kit designed for the PIXMA TR150 Wireless Portable Printer. With the LK-72 Battery Pack, take your PIXMA TR150 Wireless Portable Printer on the go and print up to 330 sheets on a full charge1. The LK-72 battery is light and compact so you can take it with you for mobile printing convenience without the need for an AC power outlet. Easily attach and detach the battery with no tools or additional attachments required. This genuine Canon battery pack provides peak performance that is specifically designed for compatible Canon printers.
    atribut:
    • Compatibility: PIXMA TR150 Wireless Portable Printer
  12. Fujiwara Sangyo Battery Pack
    Mulai

    Rp1.099.900

    Fujiwara Sangyo Battery Pack
    atribut:
    • Voltage (V): 10.8
    • Capacity (mAH): 1500 mAh
    • Type: Lithium Ion Battery
    • Package Size (mm): 60×120×60
  13. RYU Cordless Impact Drill
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.299.900

    RYU Cordless Impact Drill
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  14. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  15. BOSCH Cordless Impact Drill Combi (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  16. RYU Cordless Drill
    Mulai

    Rp499.900

    RYU Cordless Drill
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  17. DEWALT Cordless Drill Brushless
    Mulai

    Rp1.399.900

    DEWALT Cordless Drill Brushless
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
Daftar Harga baut kepala bor Terbaru April 2026
Mesin HL Baut Kiri Kepala BorRp7.900
WAKASA Baut Noken As Drat KiriRp149.900
NRT-PRO Cordless Impact Drill SetRp649.900
Mesin HL Baut Kiri ArmatureRp2.900
MILWAUKEE Battery PackRp859.900
NRT-PRO Bor Tanpa KabelRp239.900
AEG Battery PackRp1.699.900
Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)Rp279.900
ABC (Battery) Baterai Alkaline (Baterai Alkalin)Rp32.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)