APC Smart-UPS SRT 192V 8kVA and 10kVA Battery Pack

Sebelum PPN:
Rp20.999.900
Spesifikasi
Battery Output Voltage (V)+/- 192
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Battery MountingStand alone battery stack
Maximum Height (mm)432
Maximum Width (mm)130
Maximum Depth (mm)682
ColorBlack
Operating Elevation (m)0-3000
Operating Relative Humidity0 - 95 (no %
Operating Temperature (°C)0 to 40
ReachREACH: Contains SVHCs
RoHSCompliant
Storage Elevation (m)0-15000
Storage Relative Humidity0 - 95 (no %
Storage Temperature (°C)-15 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Warranty card

Ulasan Produk

Tidak ada ulasan