Beli battery tester digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Digital Clamp On High Tester
    34%
    Mulai

    Rp2.099.900

    Hioki Digital Clamp On High Tester
    Deskripsi:
    True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Maximum Measurement Conductor Diameter (mm): 30
    • AC Current (A): 1000
    • Power Supply: Coin type lithium battery (CR2032) x 1 (included)
    • Dimensions (WxDxH) (mm): 50x26x136
    • Maximum Display Count: 6000
  2. DHC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp1.399.900

    DHC Digital Battery Tester with Print (Alat Tes Aki)
    Deskripsi:
    Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
  3. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  4. Duoyi Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp7.799.900

    Duoyi Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    DUOYI DY2015B Automotive Battery TesterPACKAGE INCLUDES:- DY2015B battery tester with printer* 1 pcs- Testing cable * 1 pcs- English manual * 1 pcs- Thermal roll * 1 pcsPOTENTIAL HAZARD OF DAMAGED BATTERYDY2015B INTELLIGENT TEST FUNCTION- Battery test: cold cranking amps, battery resistance, voltage, life analysis.- Engine system test: the change of battery system with the process of startup.- Charging system test: the charging system working state of the output.- Maximum load system test: the maximum load stateof battery.REVERSE POLARITY CONNECTION PROTECTIONSPECIFICATIONCOMPARISON WITH THE SAME SERIESAPPLICATION RANGE:- All car / truck lead-acid starting battery, including regular kingzhopTOOL53308
    atribut:
    • Battery Conclusion: Good/OK/Attentionn/Replace
    • Battery Range: 1 : 100-1700CCA 2 : CCA,IEC,EN,DIN,JIS
    • Battery Status of Charge (Soc): Yes
    • Battery Status of Health: 0~100%
    • Battery Status of Health (Soh): Yes
    • Battery Type: Lead-acid battery
    • Certification: RoHS
    • DIY Supplies: Electrical
    • Dimensions (mm): 31x24x10
    • Internal Resistance (miliΩ): 0-99
    • Language Optional: English
    • Loose Lead Detection: Yes
    • Material: Metal and Plastic
    • Maximum Load Test: Yes
    • Overload Detection: Yes
    • Start-Up Load Test: Yes
    • Test Voltage (V): DC 9 to 18
    • Type: Vehicle Battery Tester
    • Voltage (V): 12
    • Wrong Connection Protection: Yes
  5. Duoyi Car Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.199.900

    Duoyi Car Battery Tester (Alat Tes Aki)
    Deskripsi:
    Duoyi Dy219A Car Battery TesterThis Battery Tester Is Used For Ad-Acid Starting Battery, Along With Checking The Following Conditions Of The Battery, Starting Up, Charging, And Loading.With Great Design, Easy Operation, Precise Reading, Compte Functions, This Tester Supply The Readings By A Lar Lcd And Hints By Sound And Light When Testing.It Utillizes 4-Wire Kelvin Method To Compte Colction Of A Series Of Complicated Data For Calculating Every Testing Data With Build-In Precise Circuit And Improved Digital Prossor.Moreover Some Circuit Improvements Including Polar Reversal Protection, Over Volta Input Protection, Loose Ad Detection, Ensure Safety And Convenien During Testing.So This Is The Best Tool In The Fields Of Battery Sas, Vehic Repair And Battery Inspection In Equipment System Associated With Ad-Acid Starting Battery.Packa Include:1* Stora Battery Tester1* User Manual (In English)1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. KingzSHTOOLS28766
    atribut:
    • DIY Supplies: Electrical
    • Type: Vehicle Battery Tester
  6. Lancol Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp6.999.900

    Lancol Digital Battery Tester (Alat Tes Aki)
    atribut:
    • Power (A): 0-1000 (DC/AC)
    • Material: ABS Plastic
    • Certification: CE
    • Voltage (V): 6-30 (DC)
  7. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  8. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  9. MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    Mulai

    Rp20.999.900

    MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    atribut:
    • Display: LCD Text Display
    • Temperature Compensation: Tester Prompted
    • Operating Temperature (°C): 0 to 50 (32°F to 120°F)
    • Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
    • Built-in Printer: Powered by Battery Under Test
    • Voltage Range: Test 12V batteries down 1V
    • Cable Length (mm): 533.4(21inch)
    • Dimensions (mm): 230x102x65(9x4x2.5inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Spanish, French-Canadian, Japanese
    • Power Requirements: Uses Power of Battery Under Test or 9V Battery
    • Voltmeter (Vdc): .9-16, +/-0.05
    • Weight (g): 499(1.16lbs)
  10. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp149.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  11. Jackgen Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp37.900

    Jackgen Battery Tester Hydrometer (Alat Tes Aki)
    Deskripsi:
    - Menguji masa pakai baterai dengan akurat meskipun baterai panas atau dingin- Membantu memperpanjang masa pakai baterai dan mendeteksi muatan yang berlebihan
    atribut:
    • Testing Range (mg/cm³): 1100-1300
  12. MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp38.999.900

    MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Display: 5-line Text/Graphical Backlit Display
    • Operating Temperature (°C): 0 to +50 (32°F to +122°F)
    • Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
    • Voltmeter (Vdc): 1-30
    • Cable Length (cm): 122-305(4-10ft)
    • Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
    • Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Japanese, Chinese, Korea
    • Weight (g): 771(1.7lbs)
  13. DHC Digital Battery Tester for Motorcycle (Alat Tes Aki)
    Mulai

    Rp4.199.900

    DHC Digital Battery Tester for Motorcycle (Alat Tes Aki)
    atribut:
    • Measurement Item: 12V 2-wheel battery tester
    • Measurement Battery Type: SLI and maintenance-free type
    • Voltage Measurement Range (AH): 2.3 - 28
    • Body Dimensions (mm): 120x70x18
    • Accessories: One 9V battery
    • Cable Length (cm): About 80
  14. JTC Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp119.900

    JTC Battery Tester Hydrometer (Alat Tes Aki)
    atribut:
    • Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
    • Material (Main Unit): Glass
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Anben Fire Full Face Mask Double Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Anben Fire Full Face Mask Double Respirator
    Deskripsi:
    Package Content1 x Full Face Gas Mask2 x Cartridge2 x Cotton Filter2 x Filter Cap
  16. XANDER Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    XANDER Respirator Mask (Masker Respirator)
    Deskripsi:
    - Masker respirator adalah sebuah alat safety yang secara khusus di buat untuk melindungi diri dari menghirup sesuatu yang dapat membahayakan kesehatan seperti misalnya menghirup debu, asap, uap, gas berbahaya dan partikel berbahaya lainnya.- Masker Pelindung.- Chemical Respiration + Catrige.- Sangat Cocok digunakan untuk Pekerja pabrik, Tukang kayu , Seniman grafity, dan lain sebagainya.
  17. KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp37.900

    KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbon
    atribut:
    • Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
    • Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
    • Packaging Dimensions (cm): 14x12x15
    • Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
Daftar Harga battery tester digital Terbaru October 2026
TS Gas & Vapor RespiratorRp65.900
Hioki Digital Clamp On High TesterRp2.099.900
DHC Digital Battery Tester with Print (Alat Tes Aki)Rp1.399.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
Duoyi Digital Battery Tester (Alat Tes Aki)Rp7.799.900
DHC Digital Battery Tester with Print (Alat Tes Aki)Rp9.499.900
Duoyi Car Battery Tester (Alat Tes Aki)Rp2.199.900
Lancol Digital Battery Tester (Alat Tes Aki)Rp6.999.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait