Duoyi Digital Battery Tester (Alat Tes Aki)

Sebelum PPN:
Rp7.799.900
Spesifikasi
Battery ConclusionGood/OK/Attentionn/Replace
Battery Range1 : 100-1700CCA 2 : CCA,IEC,EN,DIN,JIS
Battery Status of Charge (Soc)Yes
Battery Status of Health0~100%
Battery Status of Health (Soh)Yes
Battery TypeLead-acid battery
CertificationRoHS
DIY SuppliesElectrical
Dimensions (mm)31x24x10
Internal Resistance (miliΩ)0-99
Language OptionalEnglish
Loose Lead DetectionYes
MaterialMetal and Plastic
Maximum Load TestYes
Overload DetectionYes
Start-Up Load TestYes
Test Voltage (V)DC 9 to 18
TypeVehicle Battery Tester
Voltage (V)12
Wrong Connection ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DY2015B Automotive Battery Tester

PACKAGE INCLUDES:
- DY2015B battery tester with printer* 1 pcs
- Testing cable * 1 pcs
- English manual * 1 pcs
- Thermal roll * 1 pcs

POTENTIAL HAZARD OF DAMAGED BATTERY

DY2015B INTELLIGENT TEST FUNCTION

- Battery test: cold cranking amps, battery resistance, voltage, life analysis.
- Engine system test: the change of battery system with the process of startup.
- Charging system test: the charging system working state of the output.
- Maximum load system test: the maximum load stateof battery.

REVERSE POLARITY CONNECTION PROTECTION

SPECIFICATION
COMPARISON WITH THE SAME SERIES

APPLICATION RANGE:
- All car / truck lead-acid starting battery, including regular kingzhopTOOL53308
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan