Beli battery makita 18v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- Makita Lithium BatteryDeskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.atribut:
- Battery Type: Li-ion
- Makita Rechargeable blower 14.4VDeskripsi:Compact body with powerful blowingatribut:
- Air Volume (m3/min): 0~3.1
- Applicable battery: lithium ion
- Dust Capacity (L): About 2
- Height (mm): 208
- Length (mm): 502
- Mass (kg): 1.7 (with battery installed)
- Power Input (V): DC 14.4
- Vacuum of Dust Collector (kPa): 0 to 5.5 (0 to 561 mm faucet)
- Width (mm): 156
- Wind Speed (m/s): (maximum) 96, (average) 79
- Work volume per charge: Strong: about 11 minutes, medium: about 25 minutes, low: about 70 minutes
- Makita Fast ChargerDeskripsi:Quick charger for CXT batteries 10.8V/12Vmaxatribut:
- Quantity Per Package (Piece): 1
- OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)Deskripsi:OVO General (GP) Series VRLA batteries are designed with AGM (Absorbent Glass Mat) technology, High performance plates and electrolyte to give extra power output for common power backup system. GP Series Batteries are the general purpose batteries with 5 years floating design life at 25°C. Meet with IEC,BS,JIS and Eurobat standard,UL(MH62092),CE approved.atribut:
- Voltage (V): 12
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita ChargerDeskripsi:DC10WD CHARGER 10.8V/ 12V
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- SJ Aluminium Step Ladder (Tangga Pijakan Lipat)Deskripsi:- Mampu menahan beban angkut s/d 250kg- Multifungsi, bisa dilipat atau diluruskan- Bahan aluminium lebih tebal dibandingkan produk lain dipasaran- Ukuran injakan lebih lebar sehingga lebih nyaman- Tangga aluminium anti karat, sangat awet untuk penggunaan jangka panjang- Menggunakan siku besi berwarna (powder coating)- Siku besi & engsel pengunci dibagian atas & tengah (khusus ukuran 1.75m keatas)- Tambahan platstrip untuk menahan injakan (ukuran 2.5m & 3m)- Menggunakan baut & mur ukuran besar- Sepatu tangga berbahan karet sehingga anti slip (tidak licin)- Menggunakan teknologi powder coating yang tidak akan berubah warna- Banyak variasi ukuran & warna tiangatribut:
- Material: Aluminium
- Makita Rechargeable Air DusterDeskripsi:Eight attachments (standard accessories) for blowing, inflating, and deflating. Equipped with a high-power brushless motor for powerful blowing and speedy inflation and deflating.atribut:
- Degree of Vacuum (kPa): 10.3 (maximum)
- Included Accessories: Battery / charger / case sold separately
- Main Unit Dimensions, Length L x Width W x Height H (mm): 1800 x 94 x 300 (when BL4025 is installed/no nozzle is installed)
- Mass (kg): 1.5 (when BL4025 is installed/no nozzle is installed)
- Maximum Airflow (m3/min): 1.1
- Set Contents: Body, Nozzle 3, Nozzle 7, Nozzle 13, Flexible Nozzle 6, Hook, Wide Range Nozzle, Pinch Valve Nozzle, Air Vent Hose, Rubber Attachment 20-30, Rubber Attachment 65, Filter C
- Type: Trigger type
- Voltage (V): DC 36 (40Vmax)
- Wind Speed (m/s): 200 (maximum), 163 (average)
- Wind pressure (kPa): 29.7 (maximum)
- Work volume per charge: (When nozzles are not installed) Mode 1: Approximately 50 minutes, Mode 2: Approximately 25 minutes, Mode 3: Approximately 17 minutes, Mode 4: Approximately 13 minutes
Daftar Harga battery makita 18v Terbaru October 2026
| Makita Lithium-Ion Battery | Rp3.499.900 |
| Makita Lithium Battery | Rp539.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Rechargeable blower 14.4V | Rp2.199.900 |
| Makita Battery (Baterai) | Rp729.900 |
| Makita Fast Charger | Rp999.900 |
| OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering) | Rp189.900 |
| Makita Cordless Angle Grinder | Rp4.799.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Charger | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P101578316-1.jpg)

/P101509938-1.jpg)

/7bP112265263-1.jpg)

/P101578286-1.jpg)

/P101578446-1.jpg)
/P101578101-1.jpg)
/P101578255-1.jpg)

/nkP107796848-2.jpg)
/6nP104977239-1.jpg)
/gyP109124610-1.jpg)
/8lP101578309-4.jpg)


/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)