Makita Rechargeable Air Duster

Sebelum PPN:
Rp4.299.900
Spesifikasi
Degree of Vacuum (kPa)10.3 (maximum)
Included AccessoriesBattery / charger / case sold separately
Main Unit Dimensions, Length L x Width W x Height H (mm)1800 x 94 x 300 (when BL4025 is installed/no nozzle is installed)
Mass (kg)1.5 (when BL4025 is installed/no nozzle is installed)
Maximum Airflow (m<sup>3</sup>/min)1.1
Set ContentsBody, Nozzle 3, Nozzle 7, Nozzle 13, Flexible Nozzle 6, Hook, Wide Range Nozzle, Pinch Valve Nozzle, Air Vent Hose, Rubber Attachment 20-30, Rubber Attachment 65, Filter C
TypeTrigger type
Voltage (V)DC 36 (40Vmax)
Wind Speed (m/s)200 (maximum), 163 (average)
Wind pressure (kPa)29.7 (maximum)
Work volume per charge(When nozzles are not installed) Mode 1: Approximately 50 minutes, Mode 2: Approximately 25 minutes, Mode 3: Approximately 17 minutes, Mode 4: Approximately 13 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eight attachments (standard accessories) for blowing, inflating, and deflating. Equipped with a high-power brushless motor for powerful blowing and speedy inflation and deflating.
Warning
Eight attachments (standard accessories) for blowing, inflating, and deflating. Equipped with a high-power brushless motor for powerful blowing and speedy inflation and deflating.
Feature
Eight attachments (standard accessories) for blowing, inflating, and deflating. Equipped with a high-power brushless motor for powerful blowing and speedy inflation and deflating.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait