Beli battery forklift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Mulai

    Rp42.999.900

    Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Deskripsi:
    State-of-the-art production technology, the standard MOTIVE POWER range includes the complete DIN and British Standard series according to EN60254-1/2 and in compliance with EN62485-3, available in the widest range of possible configurations and charging solutions, ensuring the most flexible answer to any specific application.
    atribut:
    • Application: Conventional
    • Charging Duration (hour): 7 to 12; charging time with LF or HF charger
    • Design: IEC 60254-2 series L-E (2V DIN-BS cells)
    • Dimension Y (mm): 197.5
    • Inter-Cell Connection: Bolted (std), Welded (opt)
  2. BOMAC Forklift Heavy Duty Lithium Battery (Truk Forklift)
    Mulai

    Rp509.999.900

    BOMAC Forklift Heavy Duty Lithium Battery (Truk Forklift)
    atribut:
    • Controller: ZAPI - ITALY
    • Load Center (mm): 500
    • Power mode: Lithium Battery
    • Battery Voltage (V) / Capacity (Ah): 80/271
  3. Hi-Cook Butane Cartridge Classic (Gas Portable)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    Hi-Cook Butane Cartridge Classic (Gas Portable)
    Deskripsi:
    HI-COOK gas cartridge ini dapat digunakan pada kompor portable ukuran biasa, ukuran mini dan juga digunakan pada obor gas.
  4. BT Electric Hand Pallet (Troli Palet Elektrik)
    Mulai

    Rp39.999.900

    BT Electric Hand Pallet (Troli Palet Elektrik)
    atribut:
    • Power: Battery
    • Operator Type: Pedestrian / Stand
    • Load Center Distance (mm): 600
    • Load Distance, centre of drive axle to fork (mm): 947
    • Wheelbase (mm): 1185
    • Capacity (kg): 1500
    • Drive Wheel (mm): 210x70
    • Fork Dimensions (mm): 47x160x1150
    • Fork Wheels (mm): 80x93
    • Height Lowered (mm): 80
    • Length to Face of Forks (mm): 380
    • Lift Height (mm): 115
    • Overall Length (mm): 1530
    • Overall Width (mm): 540/685
    • Rated Load (t): 1.5
    • Service Brake: Electromagnetic
    • Tires: Polyurethane (PU)
    • Tread, Front (mm): 420
    • Type: Electric Hand Pallet
  5. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  6. Pertamina Motorcycle Oil Enduro Matic (Oli Motor)
    Mulai

    Rp76.900

    Pertamina Motorcycle Oil Enduro Matic (Oli Motor)
    Deskripsi:
    ENDURO MATIC SAE 10W-30 adalah pelumas motor empat langkah matik berkinerja tinggi, yang diformulasikan dengan aditif moly untuk mengurangi friksi pada temperatur dan kecepatan tinggi. TINGKATAN MUTUENDURO MATIC SAE 10W-30 memenuhi tingkatan mutu API SL dan JASO MB (approved).PENGGUNAANENDURO MATIC SAE 10W-30 ini sangat direkomendasikan untuk mesin sepeda motor empat langkah matik (skutik) generasi terbaru, terutama untuk buatan pabrikan Jepang.
    atribut:
    • SAE Grade: 10W-30
  7. PERKINS V' Belt
    BARU
    Mulai

    Rp319.900

    PERKINS V' Belt
    Deskripsi:
    Belt untuk menggerakkan Fan pada Engine
  8. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  9. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  10. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  11. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  12. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  13. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  14. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  15. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  16. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  17. HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)
    Mulai

    Rp479.999.900

Daftar Harga battery forklift Terbaru October 2026
Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)Rp42.999.900
BOMAC Forklift Heavy Duty Lithium Battery (Truk Forklift)Rp509.999.900
Hi-Cook Butane Cartridge Classic (Gas Portable)Rp22.900
BT Electric Hand Pallet (Troli Palet Elektrik)Rp39.999.900
BYD Forklift Electric (Truk Forklift Elektrik)Rp689.999.900
Pertamina Motorcycle Oil Enduro Matic (Oli Motor)Rp76.900
PERKINS V' BeltRp319.900
GRAM Forklift Scale (Truk Forklift)Rp109.999.900
KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp47.999.900
Yuasa Industrial Battery NP Series (Aki Industrial)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait