BOMAC Forklift Heavy Duty Lithium Battery (Truk Forklift)

Sebelum PPN:
Rp509.999.900 - Rp769.999.900
Spesifikasi
ControllerZAPI - ITALY
Load Center (mm)500
Power modeLithium Battery
Battery Voltage (V) / Capacity (Ah)80/271

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Rust free hydraulic piston rod by HITACHI ALLOY, Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wear resistant fork by HARDOX, Sweden
- Mast by Winkel GmbH, Germany
- Electrical by EATON, England
- Controller by ZAPI ITALY
- Seal by NOK, JAPAN
- Auto steering deceleration reduces the risk of turning over
- 23 hours charging, meet 68 hours working demand
- BOMAC Advance Safety (BAS) Package
- High efficiency and energy saving
- 95% energy conversion rate
- IPX4 waterproof

Ulasan Produk

Tidak ada ulasan