Beli baterai alkaline besar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Baterai Alkaline (Baterai Alkalin)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- TRUSCO Sticky Matatribut:
- Thickness (mm): 1.6
- Pro Master Sticky Matatribut:
- Color: Blue
- monotaro Adhesive MatDeskripsi:Hanya dengan mengopek lembaran yang lama, lapisan lengket yang baru dapat segera digunakan. Anda dapat melihat jumlah lembaran yang tersisa dengan melihat nomor yang ada di sudut lembaran. Tertera nomor 1 sampai 30. Ketika dikopek, ada lembaran lengket yang bisa langsung digunakan tanpa harus ditaruh di tatakan. Bisa digunakan di: pabrik semikonduktor, pabrik makanan, tempat yang berhubungan dengan hal medis.atribut:
- Thickness (mm): 2
- Color: Blue
- Elongation (%): 200 horizontal, 250 vertical
- Material: Polyethylene
- Tensile Strength (MPa): Vertical> 20, horizontal> 12
- Adhesive strength (g / 25mm): (Surface) 350 ± 50, (floor) 650 ± 50
- Dimensions (mm): 600×900
- Number of Stacked Layer (sheets): 30
- Thickness (µm): 45
- TRUSCO Clean MatDeskripsi:-You can clean the environment at any time just by peeling the dirty film.-Easy to check the remaining number of mats with serial number tag.atribut:
- Thickness: 1.6mm
- 1 sheet: Film 30 Sheets
- Film Thickness: 50μm
- TRUSCO Adhesive Clean MatsDeskripsi:Material: - Film: low density polyethylene (LDPE). - PSA: aqueous acrylic acid.atribut:
- Length (mm): 900
- Width (mm): 600
- Thickness (mm): 1.6
- Weight (kg): 8.9/box
- Color: Blue
- Thickness (µm): 50
- BLASTON Adhesion MatDeskripsi:-Can be used cleanly at all times just by peeling off the soiled sheet.-Has serial numbering tag which indicates the remaining number of sheets.-It is easy to manage the number of sheets.
- ONEBIZ Sticky MattDeskripsi:Specifications :- Remove particles from shoes and wheels in each entry to the cleanroom- Adhesive backing guarantees the mat stick to the floor- Sheets are peeled off sequentially to expose a fresh adhesive sheet- Made of thin layers of adhesive coated polyethylene film- Film material : Low density polyethylene- Thickness : 55Aµm (A±5Aµm)- Adhesive material : Water-based acrylic- Later/Mat : 30 layer/mat- 180 pell strength - 0.11- 0 13kN/M- Tack : 300gE,tackE, 380g- Size : 609mmx914mm (Length : 914-902mm; width : 609-597mm)- Tension - (Kg/cm2} 170 above- Stick strength : (g/25mm) 300-1000- Working pressure : 0.3- 0 6Mpa- Degree of crack extension coefficient : (%) 250 above- Package : 30 sheets/8pads/CTN- Applications : Cleanroom entrances,Hospitals, Operating rooms. Factory-to-office entrances and other work areas requiring high level of cleannessatribut:
- Size (inch): 24x36
- Thickness (micron): 32
- Shinpo Container BoxDeskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Sterene Sticky Matatribut:
- Size (cm): 61x91.5
- Color: Blue
- Material: LDPE (Low Density Polyethylene)
- Thickness (mm): 0.035
- DSK (Dainichi Can) DIC Clean Mat Blueatribut:
- Material: Film:Polyethylene (PE), Adhesive: Acrylic type
- Number of Sheets Included: 30
- Color: Blue
- Width (mm): 380
- Length (mm): 707
- Thickness (mm): 1.8
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- CONDOR Sticky MatDeskripsi:-Removes fine dust with viscosity.-Single-use shoe cleaning mat with antibacterial effect.-Has a sheet count indicator and soiled sheet is removal.atribut:
- Color: Green
- Size (mm): 694x840
- 1 sheet: Film 30 Sheets
- Adhesive Materials: Acrylics
- Film Material: Low Density Polyethylene (LDPE)
- Film Thickness (µm): 81
- Thickness (mm): 2.5
- PLASTICOVER Sticky-Surface Floor MatDeskripsi:Sticky-surface mats remove dirt from footwear and wheeled equipment. They are placed in front of doors leading to areas with high requirements for cleanliness or where workers are leaving areas with construction dust and debris.atribut:
- UNSPSC: 52101511
- Antimicrobial: No
- ISO Cleanroom Class: 5
- Overall Length (inch): 36
- Series: PCS
- TRUSCO G Mat (Sticky Mat)Deskripsi:Please remove dirt and oil of the object before use. There pedestal and caster at the bottom of the object, and please allowance an iron plate caster saucer and stainless steel when a load is not applied to the entire G mat. Please avoid use of pin-pointatribut:
- Color: Transparent
- Material: Urethane Elastomer
- Thickness (mm): 5
- SOJIKYO Classic Timbangan Jarumatribut:
- Material: Plat besi dengan coating anti karat dan Stainless Steel
- monotaro Sticky matDeskripsi:Semiconductor plants, food plants and medical sites.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Thickness (mm): 2
- Color: Blue
- Tensile Strength (kg/10mm): 150
- Elongation (%): 200 horizontal, 250 vertical
- Laminated Sheets (Sheet): 30
- Adhesive Power (g/25mm): (Surface) 400, (floor) 700
- Adhesive strength (g / 25mm): (Surface) 350 +/- 50, (floor) 650 +/- 50
- Dimensions (mm): 606x1205
- Package Weight (g): 1350
Daftar Harga baterai alkaline besar Terbaru March 2026
| ABC (Battery) Baterai Alkaline (Baterai Alkalin) | Rp32.900 |
| TRUSCO Sticky Mat | Rp249.900 |
| Pro Master Sticky Mat | Rp999.900 |
| monotaro Adhesive Mat | Rp859.900 |
| TRUSCO Clean Mat | Rp409.900 |
| TRUSCO Adhesive Clean Mats | Rp3.099.900 |
| BLASTON Adhesion Mat | Rp429.900 |
| ONEBIZ Sticky Matt | Rp999.900 |
| Shinpo Container Box | Rp30.900 |
| Sterene Sticky Mat | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Baterai%20Alkaline%20(Baterai%20Alkalin)/P101003504-5.jpg)










%20DIC%20Clean%20Mat%20Blue/P102021033-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/PLASTICOVER%20Sticky-Surface%20Floor%20Mat/ioP109454672-1.jpg)
/P101000963-1.jpg)