Beli bar chainsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. MODERN Mesin Chain Saw
    Mulai

    Rp169.900

    MODERN Mesin Chain Saw
    atribut:
    • Blade Diameter (inch): 12
  3. Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Mulai

    Rp4.799.900

    Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  4. Oregon Chain Saw Chain
    Mulai

    Rp479.900

    Oregon Chain Saw Chain
    atribut:
    • Gauge (inch): 0.05
  5. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  6. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  7. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  8. TEKIRO Chain Saw Files (Kikir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    TEKIRO Chain Saw Files (Kikir)
    atribut:
    • Dimension 1 (mm): 243
    • Dimension 2 (mm): 200
    • Dimension 3 (mm): 45
  9. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  10. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  11. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  12. PAZTO Bone Saw Machine
    Mulai

    Rp6.399.900

    PAZTO Bone Saw Machine
    Deskripsi:
    Sangat cocok untuk kegunaan anda tukang daging profesional, mempermudah proses pemotongan menjadi mudahDapat memotong :-Daging-Ikan beku-Tulang
    atribut:
    • Voltage/Frequency (V/Hz): 220/50
    • Power (W): 650
    • Blade Wheel Diameter (mm): 1400
    • Blade Speed (m/s): 15
    • Width (cm): 55x50
    • Height (cm): 85
  13. Husqvarna Sparepart Chainsaw
    Mulai

    Rp7.999.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  14. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  15. ECHO Chainsaw
    Mulai

    Rp12.999.900

Daftar Harga bar chainsaw Terbaru October 2026
KYORITSU Engine Chainsaw (Pro Saw)Rp27.999.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
MODERN Mesin Chain SawRp169.900
Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)Rp4.799.900
Oregon Chain Saw ChainRp479.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Makita ChainsawRp3.099.900
Melzer Gergaji MesinRp1.199.900
Husqvarna Gergaji MesinRp5.199.900
TEKIRO Chain Saw Files (Kikir)Rp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait