Beli bandsaw gergaji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Gergaji Pita
    Mulai

    Rp1.699.900

    Mesin HL Gergaji Pita
    atribut:
    • Table Size (mm): 300x300
    • Cutting Depth (mm): 80 for 90deg and 50 for 45deg
    • Max. Cutting (mm): 80*200
    • Speed (rpm): 1500
    • Rated Input Power (W): 350 S2 15 min
    • Size (inch): 8
    • Rated Voltage/Frequency (V/Hz): 220 / 50-60
  2. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  3. Keensaw Bandsaw Blade TPI 5/8
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  4. Femi Bandsaw
    Mulai

    Rp18.999.900

    Femi Bandsaw
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  5. METABO Bandsaw
    Mulai

    Rp66.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  6. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp16.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  7. Keensaw Bandsaw Blade TPI 2/3
    Mulai

    Rp339.900

    Keensaw Bandsaw Blade TPI 2/3
    atribut:
    • Teeth Per Inch: 2/3
  8. BAHCO Bandsaw
    Mulai

    Rp339.900

  9. Wipro Band Saw Blade
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    Wipro Band Saw Blade
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
    atribut:
    • Color: Black
  10. Keensaw Bandsaw Blade TPI 4/6
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 4/6
    atribut:
    • Teeth Per Inch: 4/6
  11. LENOX Bandsaw Blade
    Mulai

    Rp7.599.900

    LENOX Bandsaw Blade
    atribut:
    • UNSPSC: 31160000
  12. Vessel Torx Screwdrivers Set
    Mulai

    Rp269.900

    Vessel Torx Screwdrivers Set
    atribut:
    • Content: 6,35mm bit wit cutting Edge T10H, T15H,T20H,T25H,T27H,T30H,T40H, Philip no.2 and no.3, Sloted 6mm, handle, bit belt holder
    • Pack Size (mm): 235x100x31
  13. Funasaw Blade for Contour Machine
    Mulai

    Rp1.599.900

    Funasaw Blade for Contour Machine
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  14. TJAP MATA Mata Pisau Gergaji Pita
    Mulai

    Rp3.199.900

    TJAP MATA Mata Pisau Gergaji Pita
    atribut:
    • Overall Length (m): 50
Daftar Harga bandsaw gergaji Terbaru January 2026
KRISBOW Mesin Gergaji Kayu Pita VertikalRp2.899.900
Mesin HL Gergaji PitaRp1.699.900
KRISBOW Mesin Gergaji Pita Metal VertikalRp169.999.900
Keensaw Bandsaw Blade TPI 5/8Rp209.900
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp42.900
Femi BandsawRp18.999.900
METABO BandsawRp66.999.900
KRISBOW Mesin Gergaji PitaRp16.999.900
Keensaw Bandsaw Blade TPI 2/3Rp339.900
BAHCO BandsawRp339.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)