Beli bando rib ace di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Rib Ace Belt Type 3PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 3
- Angle (°): 40
- Thickness (mm): 4.8
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- Mitsuboshi Rib Starbelt 10PkDeskripsi:Ribs star belt, was designed by fusing the features of flexibility of high-power transmission property and the flat belt of the V-belt, high-performance belt.. High transmission capacity can be obtained. (Per unit width transmission capacity is the stanatribut:
- Number of Ribs: 10
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- BANDO Model Synchro Belt Xl037Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.Since there is no contact between metal and metal, a lubrication device is unnecessary.Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Mitsuboshi Rib Starbelt 12Pkatribut:
- Number of Ribs: 12
- Mitsuboshi Rib Starbelt 6PkDeskripsi:Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
- Mitsuboshi Rib Starbelt 3PkDeskripsi:Use for:Automotive
- BANDO Rib Ace Belt Type 8PK (Van Belt)Deskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 8
- Thickness (mm): 4.8
- OPTIBELT Belt RBK 6PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 6PK
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- BANDO Rib Ace Belt Type 7PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- OPTIBELT Truck Power RBK 10PKDeskripsi:The optibelt TRUCK POWER RBK is a high performance ribbed belt for all modern standard ancillary component drives in commercial vehicles and buses. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components,an ever-increasing constraint in the commercial vehicles of today. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt TRUCK POWER RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt TRUCK POWER RBK satisfies vehicle manufacturer requirements and achieves the highest level of operational performance.atribut:
- Sections: 10PK
- BANDO Rib Ace Belt Type 9PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Number of Ribs: 9
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- Mitsuboshi Rib Starbelt 9Pkatribut:
- Number of Ribs: 9
Daftar Harga bando rib ace Terbaru January 2026
| BANDO Rib Aces Belt 8Pk-12Pk | Rp289.900 |
| BANDO Rib Ace Belt Type 3PK | Rp33.900 |
| BANDO Rib Ace Belt Type 6PK | Rp27.000 |
| Mitsuboshi Rib Starbelt 10Pk | Rp27.900 |
| BANDO Rib Ace Belt Type 5PK | Rp27.000 |
| BANDO Model Synchro Belt Xl037 | Rp98.900 |
| Mitsuboshi Rib Starbelt 12Pk | Rp24.900 |
| Mitsuboshi Rib Starbelt 6Pk | Rp13.900 |
| Mitsuboshi Rib Starbelt 3Pk | Rp9.900 |
| BANDO Rib Ace Belt Type 8PK (Van Belt) | Rp76.000 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/P102039144-1.jpg)




/ooP102038888-3.jpg)


/rfP102038987-3.jpg)