Beli band it stainless steel strapping di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Ceramic Tapeatribut:
- Specification: Adhesiveless
- Material: 5 - 15% 15 - 20%, glass fibers 65-75%, organic fibers ceramic fibers
- Weight (kg): 1.5
- Tape Width (mm): 50
- Tape Length (m): 30
- Tape Thickness (mm): 2
- Basis Weight (g/m²): 50
- Moment Use Temperature (°C): 900
- Operating Temperature Range (°C): Up to 400
- Tajima Fine Cut Saw (Blade Replaceable)Deskripsi:-The handle is wrapped with a hollow special resin, equipped with elasticity of rubber and strength and beautify of plastic.-A crosscut saw for general crafting
- AVON Ribbon Wound StrappingDeskripsi:Ribbon: Each layer is wound directly over the one below, so that the width of coil is the width of strap. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 330m, 16mm: 334m, 19mm: 335m. Images are for illustration purposes onlyatribut:
- Thickness: 0.5mm
- VICTOR (safety) High Voltage Gloves (Sarung Tangan)atribut:
- Electrical Resistant (V): 5000
- Insulation class: 10
- Size: All Size
- TRUSCO Ceramic ClothDeskripsi:-Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in ceramic fiber.-Asbestos is not included at all.-Product regulated by RCF(refractory ceramic fiber).-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas.-None adhesive(please fasten with steel wires etc.)atribut:
- Thickness: 2mm
- Instantaneous Heat Resistant Temperature: 900 degree C
- Working Temperature Range: Up to 400 degree C
- Ceramic Fiber Materials: 65 to 75%
- Organic Fiber Materials: 15 to 20%
- Glass Fiber Materials: 5 to 15%
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- NOVAX Electric Gloves (Sarung Tangan)Deskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- monotaro Glass Tape (Plain Weave)Deskripsi:Asbestos tape replacement vessels, automobiles, motorcycles, plant, rubber hose covering, boilers packing, the steel pipe for heat insulating materials, etc.atribut:
- Tape Width (mm): 50
- Characteristic: Insulation, flexibility
- Base Material: Glass fiber 100%
- Color: White
- Heat Resistance Temperature (°C): 550
- Tape Length (m): 30
- Weave: Plain weave
- TRUSCO Glass TapeDeskripsi:-Excellent thermal insulation and flexibility.-Asbestos and RCF(refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave.-None adhesive(please fasten with steel wires etc.).atribut:
- Working Temperature Range: Up to 550degree
- Material: 100% Glass Fiber
- W x L: 50mmx30m
- Kakuri Smooth PlaneDeskripsi:-With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Width: 60mm
- Total Length: 260mm
- Blade Materials: Carbon Steel for Cutting Tools
- Base Material: Oak
- Nichias Insultex Tape (Lakban)atribut:
- Length (m): 30
- Specification: Plain weave
- Use: For burn prevention, duct packing, damper seals, general heat insulation, etc.
- Everlasting Ceramic Fiber Blanket (Selimut Keramik Tahan Panas)Deskripsi:Ceramic Fiber blanket merupakan bahan wol isolasi suhu tinggi yang memiliki sifat isolasi yang sangat baik, ringan, dan memiliki penyimpanan panas rendah. Material ini banyak digunakan dalam industri baja, petrokimia, dan keramik di mana aplikasi insulasi suhu tinggi sangat penting dalam penggunaan material ini. Ceramic Fiber Blanket adalah material yang sangat baik untuk meredam panas mencapai 1260 deraajat celsiusatribut:
- Thickness (cm): 2.5
- Working Temperature (°C): 1350 (MAX. 1450)
- Color: Pure White
- Fire Performance: A1 Non Combustible
- Melting Point (°C): 1400
- Shrinkage on Heating (%): 3 (24-hr, 128kg/m³, 1350°C)
- Tensile Strength (MPa): 0.04
- Thermal Conductivity (W/mk): 0.16 to 0.20
- Wacon Hand Steel Strapping Tensioner Sealer SetDeskripsi:Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.atribut:
- Tensioner Size (inch): 1/2-3/4
- Sealer Size (inch): 5/8
- TRUSCO Cut SawDeskripsi:-An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.atribut:
- Blade Materials: Carbon Steel for Cutting Tools
Daftar Harga band it stainless steel strapping Terbaru October 2026
| TRUSCO Ceramic Tape | Rp2.199.900 |
| Tajima Fine Cut Saw (Blade Replaceable) | Rp379.900 |
| Senator Wood Carving Toolset | Rp1.299.900 |
| AVON Ribbon Wound Strapping | Rp3.099.900 |
| VICTOR (safety) High Voltage Gloves (Sarung Tangan) | Rp279.900 |
| TRUSCO Ceramic Cloth | Rp3.199.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Non Brand Steel Strapping Band (Band Eyz) | Rp2.499.900 |
| Tajima Measuring Tape HI LOCK (Meteran) | Rp169.900 |
| Tajima Measuring Tape (Meteran) | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103036012-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/VICTOR%20(safety)%20High%20Voltage%20Gloves%20(Sarung%20Tangan)/fvP107041571-1.jpg)

/22P105414074-1.jpg)
/doP107621492-4.jpg)
/k5P107756725-2.jpg)
/e2P105544506-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Electric%20Gloves%20(Sarung%20Tangan)/1pP106149061-1.jpg)
/qdP103176949-1.jpg)



/moP105469816-1.jpg)
/l7P110037763-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)