Beli band it di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAND-IT Earlokt BucklesDeskripsi:These buckles secure and maintain tension on polypropylene strapping. Strapping is threaded around the buckle and pulled tight. They are secured manually, without the need of a sealing tool.atribut:
- UNSPSC: 31162406
- BAND-IT Scrulokt BucklesDeskripsi:These buckles secure and maintain tension on polypropylene strapping. Strapping is threaded around the buckle and pulled tight. They are secured manually, without the need of a sealing tool.atribut:
- UNSPSC: 31162406
- Kennedy Flat Bastard Engineers FileDeskripsi:Edges taper towards front. Applications as for hand files. Preferred where taper allows access into tight corners and angles. For general work on iron, steel, etc. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.atribut:
- Type of Cut: Bastard
- Handle Material: No handle included
- Type: Flat
- BAND-IT Coated Band 316SS (Pengikat / Kabel Tis)Deskripsi:201 stainless steel strapping has a high-tensile strength to prevent the strapping from tearing or pulling apart and is used to hang street signs, secure pipe, and secure shipments for transport. It provides good resistance to rust and oxidation and mild-to-moderate resistance to corrosion.
- monotaro Tightening MachineDeskripsi:It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hoop Thickness (mm): Up to 0.8
- Hoop Width (mm): 9 to 19
- Overall Length (mm): About 375
- Model : For single tightening
- Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) SDeskripsi:Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.atribut:
- Operating Temperature Range (°C): -30 to 130
- Shape: Socket
- Suitable fluid: Water, hot water, oil, steam
- Bolt Material: Chrome molybdenum steel (SCM435)
- Material (Gasket): Special heat-resistant agent for high nitrile rubber
- Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
- Type: Mechanical coupling
- Withstand Pressure (MPa): 2
- Superior Pack Semi Automatic Strapping Band 15mmatribut:
- Size (mm): 15.0
- Length (m): 600
- KINGSTONE Strapping Bandatribut:
- Color: Yellow
- Length (m): ± 800
- HellermannTyton Cable Ties Insulok (Pengikat / Kabel Tis)Deskripsi:Cable ties for fixing insulator panels Button head ties
- SAZANAMI Klem Seng Strapping Bandatribut:
- Size (kg): 1
- Niigata Seiki (SK) AA Type Pin Gauge AA13 Seriesatribut:
- Diameter Precision (µm): ± 1.5
- Gauge Length (mm): 50
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): Within 0.8
- Nipon Semi Automatic Strapping Bandatribut:
- Color: Yellow
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Niigata Seiki (SK) Steel Pin Gauge (Set)atribut:
- Material: Steel
- Step: 0.01
- Resiltools Klem Gesper Plat Strapping Stainless Steel 201 (Gesper Strapping)atribut:
- Thickness (mm): 1
- Material: Stainless Steel
- Temperature Resistance (°C): 280
- Strength of Goods (kg): 90
- Durability of Goods: 20 Years
- HANA Semi Automatic Strapping BandDeskripsi:Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.atribut:
- Color: Yellow
- Size (mm): 15
- Type: PP
- Length (m): ±1200
- Weight (kg): 10
- Bodhi Strapping Band (Pengikat Tali)atribut:
- Size (mm): 15
- WK Steel Strapping Bandatribut:
- Color: Bluish (Oil Coating)
- Material: Steel, Q235b-DB
- Roll diameter (cm): 30
- Tensile Strength (MPa): >900
Daftar Harga band it Terbaru October 2026
| BAND-IT Earlokt Buckles | Rp4.999.900 |
| BAND-IT Scrulokt Buckles | Rp2.599.900 |
| Kennedy Flat Bastard Engineers File | Rp54.900 |
| BAND-IT Coated Band 316SS (Pengikat / Kabel Tis) | Rp5.499.900 |
| monotaro Tightening Machine | Rp2.299.900 |
| Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S | Rp1.999.900 |
| Superior Pack Semi Automatic Strapping Band 15mm | Rp119.900 |
| KINGSTONE Strapping Band | Rp139.900 |
| HellermannTyton Cable Ties Insulok (Pengikat / Kabel Tis) | Rp129.900 |
| SAZANAMI Klem Seng Strapping Band | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/ckP116023452-1.jpg)

%20Mekanik/Kodama%20Industries%20Crimp%20Socket%20Steel%20Pipe%20Combined%20Type%20(Joint%20%2F%20Straight%20Pipe)%20S/piP107130918-1.jpg)
/Superior%20Pack%20Semi%20Automatic%20Strapping%20Band%2015mm/i1P104622649-1.jpg)

/kzP110418755-1.jpg)

%20AA%20Type%20Pin%20Gauge%20AA13%20Series/P102253427-1.jpg)
/Nipon%20Semi%20Automatic%20Strapping%20Band/5aP103501190-3.jpg)

/doP107621492-4.jpg)
%20Steel%20Pin%20Gauge%20(Set)/P101502472-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Resiltools%20Klem%20Gesper%20Plat%20Strapping%20Stainless%20Steel%20201%20(Gesper%20Strapping)/efP106158519-1.jpg)
/HANA%20Semi%20Automatic%20Strapping%20Band/51P103501181-2.jpg)
/i8P103634656-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)