Beli bambi 410 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Pompa Gemuk Manual (Pistol Gemuk)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    TEKIRO Pompa Gemuk Manual (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  2. American Tool Grease Gun
    Mulai

    Rp239.900

    American Tool Grease Gun
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  3. MAXPOWER Grease Gun With Double Lever
    Mulai

    Rp399.900

    MAXPOWER Grease Gun With Double Lever
    atribut:
    • Capacity (cc): 600
  4. TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  5. TRUSCO High-pressure Grease Gun
    Mulai

    Rp949.900

    TRUSCO High-pressure Grease Gun
    Deskripsi:
    It is a grease direct insertion type.
  6. Wipro Air Grease Gun (Semprotan Gemuk)
    Mulai

    Rp339.900

    Wipro Air Grease Gun (Semprotan Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  7. KRISBOW Pompa Gemuk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    KRISBOW Pompa Gemuk
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  8. TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.199.900

    TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    atribut:
    • Overall Length (mm): 360
    • Finishing Material: Steel
    • Weight (kg): 1.3
    • Capacity (ml): 400
    • Nozzle Length (mm): 160
    • Nozzle Connector Diameter: PT1/8R, R1 / 8
    • Discharge Volume (ml): 0.6 to 0.7
    • Maximum Pressure (MPa): 29.4
    • Oil Tank Diameter (mm): 56.4
  9. TEKIRO Pompa Gemuk Manual
    Mulai

    Rp1.499.900

    TEKIRO Pompa Gemuk Manual
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  10. Yamada Corporation Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Yamada Corporation Grease Gun
    Deskripsi:
    '- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  11. TRUSCO Flexible Air Operated Grease Gun
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.499.900

    TRUSCO Flexible Air Operated Grease Gun
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  12. Yamada Corporation Pistol Gemuk
    Mulai

    Rp1.699.900

    Yamada Corporation Pistol Gemuk
    Deskripsi:
    Penggunaan:Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.
    atribut:
    • Specification: For hydraulic nipple
    • Compatible: No.2 (grease) penetration
    • Overall Length (mm): 401
    • Weight (kg): 1.69
    • Capacity (ml): Cartridge: 420 / Tetsume: 500
    • Nozzle Length (mm): 171
    • Maximum Pressure (MPa): 65
    • Oil Tank Diameter (mm): 60.5
    • Volume per One Discharge (ml): 0.93
  13. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp14.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  14. MultiPro Manual Grease Pump
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  15. Kennedy 360 Deg Pneumatic Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Kennedy 360 Deg Pneumatic Grease Gun
    Deskripsi:
    PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.
    atribut:
    • Overall Diameter: 70mm
    • Overall Length: 395mm
    • Overall Height: 395mm
    • Overall Width: 190mm
    • Capacity: 400cc
    • Spout/Nozzle Length: 175mm
    • Body Material: Steel
    • Part Number: KEN5400350K
  16. MAXPOWER Hose For Grease Gun
    Mulai

    Rp19.900

    MAXPOWER Hose For Grease Gun
    atribut:
    • Size: 30 cm
  17. JTC Hand Grease Gun
    Mulai

    Rp559.900

    JTC Hand Grease Gun
    atribut:
    • Capacity: 400 cc
Daftar Harga bambi 410 Terbaru March 2026
TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Rp119.900
American Tool Grease GunRp239.900
MAXPOWER Grease Gun With Double LeverRp399.900
TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Rp129.900
TRUSCO High-pressure Grease GunRp949.900
Wipro Air Grease Gun (Semprotan Gemuk)Rp339.900
KRISBOW Pompa GemukRp279.900
TRUSCO Pistol Type Grease Gun (Pistol Gemuk)Rp1.199.900
TEKIRO Pompa Gemuk ManualRp1.499.900
Yamada Corporation Grease GunRp809.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)