Beli ball valves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Onda PVC ValveDeskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- monotaro Pvc Ball Valve Socket Type (Katup)Deskripsi:Produk ini juga sering disebut dengan katupatribut:
- Use pressure: 0.98MPa below
- Material: PVC
- Material (Seal): EPDM
- Type: socket
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversibleatribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
Daftar Harga ball valves Terbaru February 2026
| KOVA Ball Valve | Rp12.900 |
| King Da Jeng (KDJ) Stop Kran PVC KDJ-100 | Rp13.900 |
| Onda Ball Valve | Rp139.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp53.900 |
| Asahi AV PVC Ball Valve | Rp349.900 |
| Onda PVC Valve | Rp20.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp129.900 |
| SAMBO PVC Ball Valve | Rp5.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp249.900 |
| GF PVC Ball Valve | Rp349.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)




















































































































































%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)









%20ZS%20Series%20(Katup)/P103051853-1.jpg)
%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
%20ZH%20Series/P103051710-1.jpg)
/e8P103185512-1.jpg)