Beli ball valve flange type di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  2. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)
    Mulai

    Rp939.900

    SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)
    Deskripsi:
    -A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -JIS10K flange
    atribut:
    • Working Temperature: 0 to 50°C
    • Material: Hard Polyvinyl Chloride (PVC)
    • Maximum Working Pressure: 1.0MPa
    • O-Ring Materials: EPDM
  5. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp8.299.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  6. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp5.899.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  7. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  8. SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type)
    Mulai

    Rp829.900

    SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type)
    Deskripsi:
    -A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -RC screw
    atribut:
    • Working Temperature: 0 to 50℃
    • Material: Hard Polyvinyl Chloride (PVC)
    • Maximum Working Pressure: 1.0MPa
    • O-Ring Materials: EPDM
  9. Asahi AV PVC Ball Valve
    66%
    Mulai

    Rp199.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  10. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  11. FYH UFL Small, Lightweight Chisel Flange Type
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  12. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    75%
    Mulai

    Rp39.000

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  13. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  14. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp4.899.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  15. KOVA Ball Valve
    Mulai

    Rp12.900

  16. SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Ts Socket Type)
    Mulai

    Rp709.900

    SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Ts Socket Type)
    Deskripsi:
    -A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -TS socket (adhesive socket type)
    atribut:
    • Working Temperature: 0 to 50°C
    • Material: Hard Polyvinyl Chloride (PVC)
    • Maximum Working Pressure: 1.0MPa
    • O-Ring Materials: EPDM
  17. FYH UCF Square Flange Type (Cylindrical Hole)
    70%
    Mulai

    Rp94.000

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  18. Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Mulai

    Rp2.399.900

    Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Deskripsi:
    -Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.
    atribut:
    • PVC Pipe Nominal Diameter: 50
    • Dimension L: 234mm
    • Fluid Temperature: 0 to 50°C
    • Dimensions h: 168.5mm
    • Material: Hard PVC (U-PVC)
    • Maximum Working Pressure: 1.0MPa
  19. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp569.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  20. Akitsu Flange Gasket
    Mulai

    Rp85.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
Daftar Harga ball valve flange type Terbaru January 2026
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)Rp939.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp8.299.900
SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeRp5.899.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type)Rp829.900
Asahi AV PVC Ball ValveRp199.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp3.999.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)