Beli ball valve flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Ball Valve Flange End
    Mulai

    Rp1.299.900

    MDT Ball Valve Flange End
    Deskripsi:
    #34;MDT #34;, Flange Ball Valve, SCS13, 10KNote : + Original Material of SCS13 (SUS304). + Material Specification : Nickel 8.0 - 12,0, Chromium 18,0 - 21.0
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304
    • Seat: PTFE
  2. Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    48%
    Mulai

    Rp909.900

    Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    atribut:
    • Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
  3. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  4. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  5. Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    Mulai

    Rp6.899.900

    Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    atribut:
    • Material (stem): SUS316L
    • Cap Material: SCS16A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS16A/SUS316L
    • Body Material: SCS16A
    • Class: 10K
  6. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  7. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  8. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  9. Mitsubishi Materials Straight Shank Drill for KMC2 Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp82.900

    Mitsubishi Materials Straight Shank Drill for KMC2 Stainless Steel (Mata Bor Lurus)
    atribut:
    • Coating: Non-Coating
    • Thinning Shape of Drill: XR thinning
    • Material: Cobalt high Speed Steel Material (KMC2)
  10. CENIT Ball Valve UPVC True Union Seat PTFE Seals EPDM Flange End JIS
    Mulai

    Rp299.900

    CENIT Ball Valve UPVC True Union Seat PTFE Seals EPDM Flange End JIS
    atribut:
    • Connection Type: Flange End
    • Material: uPVC
    • Seal Material: EPDM
    • Seat Material: PTFE
    • Standard: JIS
  11. Kitz Ball (10K) Valve (10STBF Series)
    Mulai

    Rp1.999.900

    Kitz Ball (10K) Valve (10STBF Series)
    atribut:
    • Thread Diameter: M12
    • Nominal Diameter: 3/4B
    • Call of pipe flange: 20A(3/4B)
    • Class: 10K
    • Dimension D1 (mm): 130
    • Dimension L (mm): 117
    • Dimension H (mm): 109
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Dimension C (mm): 75
    • Dimension D (mm): Φ20
    • Dimensions d (mm): 100
    • Dimensions t (mm): 14
    • Fluid Used: Water, air, gas
    • Handle Shape: Lever type
    • Number of bolt holes: 4
    • Shape: straight
    • Type: Ductile
    • Valve Type: Ball valve
  12. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  13. Mitsubishi Straight Shank Drill WSTAR Series MVS (Mata Bor Lurus)
    Mulai

    Rp5.299.900

    Mitsubishi Straight Shank Drill WSTAR Series MVS (Mata Bor Lurus)
    atribut:
    • Material: Carbide
    • Surface Treatment: PVD coating
  14. Weissmiller Ball Valve ANSI 150 SS316
    Mulai

    Rp1.599.900

    Weissmiller Ball Valve ANSI 150 SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  15. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  16. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  17. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp5.399.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
  18. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
Daftar Harga ball valve flange Terbaru November 2026
MDT Ball Valve Flange EndRp1.299.900
Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)Rp909.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp6.399.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp10.999.900
Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)Rp6.899.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
VTV Valve Globe Valve ANSI 150 (Katup Globe)Rp4.799.900
Hershey Valve True Union Ball Valve FlangeRp319.900
Kitz Class 150 Stainless Steel Ball ValvesRp3.099.900
Mitsubishi Materials Straight Shank Drill for KMC2 Stainless Steel (Mata Bor Lurus)Rp82.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)