Kitz Ball (10K) Valve (10STBF Series)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Thread DiameterM12
Nominal Diameter3/4B
Call of pipe flange20A(3/4B)
Class10K
Dimension D1 (mm)130
Dimension L (mm)117
Dimension H (mm)109
Bore DiameterFull bore
Connection MethodPipe flanges
Dimension C (mm)75
Dimension D (mm)Φ20
Dimensions d (mm)100
Dimensions t (mm)14
Fluid UsedWater, air, gas
Handle ShapeLever type
Number of bolt holes4
Shapestraight
TypeDuctile
Valve TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When applying the High Pressure Gas Safety Act, the air and gas will be 2.4MPa (-5°C to +220°C).
- When used beyond 260°C, it is necessary to change the material of the gasket, so please check separately.

Ulasan Produk

Tidak ada ulasan