Beli ball valve 3 4 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Ball Valve
    Mulai

    Rp139.900

  2. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  3. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  4. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  5. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  6. Onda PVC Valve
    Mulai

    Rp20.900

    Onda PVC Valve
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  7. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  8. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp139.900

  9. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp429.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  10. Onda Kran Tembok
    Mulai

    Rp71.900

  11. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp99.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  12. KOVA Ball Valve
    Mulai

    Rp12.900

  13. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  14. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  15. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  16. Onda Ball Valve MxF
    Mulai

    Rp199.900

    Onda Ball Valve MxF
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Material: Brass
  17. Asahi AV PVC Ball Valve
    41%
    Mulai

    Rp349.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  18. Onda Kran Tembok CLS
    Rating:
    100% of 100
    (2)
    Mulai

    Rp97.900

    Onda Kran Tembok CLS
    atribut:
    • Size (inch): 1/2
    • Weight (g): 300
Daftar Harga ball valve 3 4 inch Terbaru March 2026
Onda Ball ValveRp139.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
Kitz Brass Ball Valve Standard Bore T SeriesRp249.900
Sherlock Ball Valve KuninganRp91.900
Onda Seal Tape (Seltip)Rp5.900
Onda PVC ValveRp20.900
Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)Rp279.900
HQ Ball Valve Brass Class 600 Screwed End (Katup)Rp139.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp429.900
Onda Kran TembokRp71.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)