Beli ball valve 1 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Globe Valve PN 40Deskripsi:VTV Cast Steel globe valveFlange end to PN 40Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: SS13%Cr
- Sealing: Graphite
- Body: Cast Steel
- Weflo Butterfly Valve Lever OperatedDeskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Dimension C (mm): 30
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Weflo Butterfly Valve Class 300 FL ANSI150Deskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″atribut:
- Working Pressure (psi): 300
- Working Temperature (°C): -10 to 82
- Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Ductile Iron
- Bushing Material: Brass
- Disc Material: Ductile Iron
- Seat Material: Rubber
- Shaft Material: Stainless Steel
- NIKKEN Milling Chuckatribut:
- Applicable Collet: CCK20, CCNK20, KM20, NK20
- Shank: BT40
- Taper No.: 40
- Chuck Inner Diameter D (phi mm): 20
- Dimension C₁ (mm): 52
- Dimension L (mm): 120
- Dimension L1 (inch): 80
- Mass (kg): 2.2
- Fort Sensor untuk Water Level Controlatribut:
- Voltage (V): AC 220-DC 24
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- Weflo Butterfly Valve Gear OperatedDeskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- TLV Free Float Steam Trap JF3X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
- Minimum Operating Pressure: 0.01
- Body Material: Ductile Cast Iron
- Maximum Operating Temperature (°C): 220
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- VTV Valve Globe Valve PN 16Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- Flowcon GLobe Valve Carbon Steelatribut:
- Operating: Handwheel Operated
- WKK Armaturen Butterfly Valveatribut:
- Disc: SS304
- STEM: SS420
- Kitz Ductile Butterfly Valve (20K) Wafer Typeatribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
Daftar Harga ball valve 1 2 inch Terbaru March 2026
| VTV Valve Globe Valve PN 40 | Rp2.199.900 |
| Weflo Butterfly Valve Lever Operated | Rp649.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
| Weflo Butterfly Valve Class 300 FL ANSI150 | Rp2.899.900 |
| NIKKEN Milling Chuck | Rp4.899.900 |
| Fort Sensor untuk Water Level Control | Rp20.900 |
| Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series | Rp1.599.900 |
| Weflo Butterfly Valve Gear Operated | Rp1.699.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Hartec Butterfly Valve Wafer | Rp319.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102046944-1.jpg)

/NIKKEN%20Milling%20Chuck/8qP103615314-1.jpg)

%20Wafer%20Type%20DJ%20Series/j3P103050687-2.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)

/P103081340-1.jpg)


%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)



%20Wafer%20Type/P103050696-1.jpg)

%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)