Beli ball nose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG WXL Coated 2 Flutes Ball Nose Carbide
    Mulai

    Rp369.900

    OSG WXL Coated 2 Flutes Ball Nose Carbide
    Deskripsi:
    Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
  2. OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Mulai

    Rp349.900

    OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Deskripsi:
    - Carbide end mill with WXL coating- For hardened steels up to 52 HRC and stainless- 2 futes, long neck, ball nose
    atribut:
    • Number of Flute: 2
    • Material: Cemented Carbide
    • Type: WXL-LN-EBD
  3. OSG Hy-Pro Carbide End Mill 2F Ball, Long Neck
    Mulai

    Rp819.900

    OSG Hy-Pro Carbide End Mill 2F Ball, Long Neck
    Deskripsi:
    Hy-Pro Carbide End Mill 2F Ball, Long Neck With Premier Coating
  4. monotaro Vacuum Blower Gun (Simple Formula)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    monotaro Vacuum Blower Gun (Simple Formula)
    Deskripsi:
    Switching suction blowing off only turns the switching ring! Because cleaning work can be done by connecting it to a compressor, it is easy to clean in the field, easy because it uses compressed air.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Working Pressure (MPa): 0.8 (permissible pressure that can be continuously used)
    • Connection Diameter: Air supply Rc 1/4
    • Accessories: Dedicated suction operation (dust bag, fine nozzle, straight nozzle, brush nozzle, extension pipe for nozzle x 2), coupler plug R1 / 4
    • Working Pressure (MPa): 0.6
    • Air Consumption (L/minute): About 270 (0.6 MPa hour
    • Discharge Air Volume (L/minute): About 500 (at 0.6 MPa)
  5. Osawa & Company Wonder Gun B Set
    Mulai

    Rp3.699.900

    Osawa & Company Wonder Gun B Set
    Deskripsi:
    A unique air gun that can be widely used for blowing, sucking, and transporting using the air source of a compressor. W101 and W301 make effective use of the air from the power source in a spiral jet system, and the inside of the gun is a completely tubular body with no obstacles, so there is no worry that the sucked material will get stuck inside even when sucking or transporting.
    atribut:
    • AS ONE Part Number: 1-9163-06
    • Nozzle Orifice: 1.4mm x 3 holes
    • Set Contents: Main unit: W301 (total length 142mm x min. inner dia. Φ11mm, weight 260g); Tip nozzle: W3-3 (inner dia. 12mm x L 150mm); Dust collection bag: W3-2 (L 200mm x W 370mm); Dust collection bag stopper band: W3-9 (2 pcs); Oil-resistant hose W3-8 (Φ25x2000mm)
  6. TRUSCO Air Gun Set (Deep Hollow Type)
    Mulai

    Rp4.199.900

    TRUSCO Air Gun Set (Deep Hollow Type)
    Deskripsi:
    36
    atribut:
    • Material: Main Body: Aluminium Die Cast Nozzle: Aluminium Alloy Absorption Mouth Pipe: PVC
    • Normal working pressure: 0.6MPa
    • Accessories: Hose Band: 2pieces, Duct Hose: 2m 1piece, Dust Bag: 1piece
    • Content: Hose Band: 2 Pieces, Dust Hose: 2m x 1 piece, Dust Bag: 1 Piece
    • Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
  7. YUKEN Solenoid Valve
    Mulai

    Rp1.099.900

    YUKEN Solenoid Valve
    Deskripsi:
    - Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
  8. JTC Air Cleaner
    Mulai

    Rp1.599.900

    JTC Air Cleaner
    atribut:
    • Overall Length (mm): Gun body: 150, Hose: 1100, Nozzle type: 180
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. OSG Hy-Pro Carbide End Mill Ball Nose
    Mulai

    Rp219.900

    OSG Hy-Pro Carbide End Mill Ball Nose
    atribut:
    • Tool Material: Carbide
    • Flute (z): 2
  10. GESAC Ballnose Holder
    Mulai

    Rp1.299.900

    GESAC Ballnose Holder
    Deskripsi:
    Ballnose Holder.
    atribut:
    • Number of Blade: 1
  11. OSG Carbide Ball
    Mulai

    Rp429.900

  12. TRUSCO Air Gun Set
    Mulai

    Rp2.899.900

    TRUSCO Air Gun Set
    atribut:
    • Hose Mounting Nozzle: Rc1/4
    • Normal Working Pressure (MPa): 0.6
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  13. Sherwood Carbide End Mill 4Flute Ball Nose
    Mulai

    Rp359.900

    Sherwood Carbide End Mill 4Flute Ball Nose
    Deskripsi:
    Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Helix Direction: Right Hand
    • End Mill Type: End Mill
    • Number of Flutes: 4
    • Number of Cutting Ends: 1
    • Material: Solid Carbide
    • Standards Met: ANSI
    • Reach Type: Standard Neck
    • Coolant Delivery: External
    • Application Materials: Aerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Shank type: Plain Round
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  14. SOMTA Solid Carbide 2 Flute Ball Nose Regular End Mill Uncoated
    Mulai

    Rp589.900

    SOMTA Solid Carbide 2 Flute Ball Nose Regular End Mill Uncoated
    Deskripsi:
    Solid Carbide 2 Flute Ball Nose End MillsMilling keyways and slots to size in one cut. Designed for plunging operations & contouring. Produces a radius at the bottom of the cut.
    atribut:
    • Application: Direction of Cut
    • Finish: Uncoated
    • Flute Helix Angle: Right Hand Helix 30°
    • Length: End Mills Regular Length
    • Material: Solid Carbide (9-10% Cobalt, 0.2-0.8
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron
    • Shank type: Flattered Shank h6 Tolerance
    • Standard: Works Standard Factory Specifications
    • Tolerance on Cutting Diameter: e8
    • Type: Type N Standard
  15. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  16. TRUSCO Carbide Bar-Sphere
    Mulai

    Rp379.900

    TRUSCO Carbide Bar-Sphere
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Type: With bowl
    • Shape: Ball
  17. GESAC Solid Carbide Ballnose
    Mulai

    Rp98.900

    GESAC Solid Carbide Ballnose
    Deskripsi:
    Solid Carbide Ballnose, For Steel.
    atribut:
    • Product Group: Ballnose
    • Number of Flutes: 2 Flute
    • Material: Carbide
    • Applications: Profile Milling
    • Helix Angle (°): 30
  18. HPMT Ballnose Cutters, 4 Flutes
    Mulai

    Rp259.900

    HPMT Ballnose Cutters, 4 Flutes
    Deskripsi:
    - Eccentric Grinding, Optimum eccentric grinding in order to avoid rubbing, while maintaining maximum cutting tool strength.- Cutting Edge Preparation, Enhances tool life, Less material adhere on the cutting edge for stable machining, Improves wear resistance and reduces excessive friction.- Superior Coating to Reduce Friction, Increases hardness and higher abrasive wear resistance, Higher thermal resistance, Smoother chips evacuation.- Suitable for Material Group, H.
  19. GESAC Solid Carbide Flat Endmill For Steel
    Mulai

    Rp259.900

    GESAC Solid Carbide Flat Endmill For Steel
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
Daftar Harga ball nose Terbaru March 2026
OSG WXL Coated 2 Flutes Ball Nose CarbideRp369.900
OSG Ball Nose End Mill Exocarb WXL-LN-EBD SeriesRp349.900
OSG Hy-Pro Carbide End Mill 2F Ball, Long NeckRp819.900
monotaro Vacuum Blower Gun (Simple Formula)Rp689.900
Osawa & Company Wonder Gun B SetRp3.699.900
TRUSCO Air Gun Set (Deep Hollow Type)Rp4.199.900
YUKEN Solenoid ValveRp1.099.900
JTC Air CleanerRp1.599.900
OSG Hy-Pro Carbide End Mill Ball NoseRp219.900
GESAC Ballnose HolderRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)