Osawa & Company Wonder Gun B Set (Alat Tembak Vakum)

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number1-9163-06
Nozzle Orifice1.4mm x 3 holes
Set ContentsMain unit: W301 (total length 142mm x min. inner dia. Φ11mm, weight 260g); Tip nozzle: W3-3 (inner dia. 12mm x L 150mm); Dust collection bag: W3-2 (L 200mm x W 370mm); Dust collection bag stopper band: W3-9 (2 pcs); Oil-resistant hose W3-8 (Φ25x2000mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unique air gun that can be widely used for blowing, sucking, and transporting using the air source of a compressor.
W101 and W301 make effective use of the air from the power source in a spiral jet system, and the inside of the gun is a completely tubular body with no obstacles, so there is no worry that the sucked material will get stuck inside even when sucking or transporting.

Ulasan Produk

Tidak ada ulasan