PRECISA Analytical Balance
#Grup produk P110908957
Spesifikasi
| Capacity (g) | 220 |
|---|---|
| Class | I/1mg |
| Readability (mg) | 0.1 |
| Linearity (mg) | 0.2 |
| Min. Weight (1%, k=2, Load >5%) (mg) | 20 |
| Pansize (mm) | ø90 |
| Repeatability (Load >5%) (mg) | 0.1 |
| Response Time (s) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Five high-quality mechanical membrane keys guarantee longevity and a tactile feel with clearly noticeable feedback to the user. The Model 520 PB is also suitable for laboratories, the pharmaceutical, food, light and consumer goods industries as well as production or for pharmacies and jewellery.
Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.
Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.
Swiss idea, Swiss development, Swiss production. With over 40 years knowledge and experience, Precisa Gravimetrics AG has developed one of the most important innovations in weighing technology in recent years. The Precisa PHASTbloc weighing cell allows you to benefit from this advanced technology and provides a technically perfect, easy-to-use, attractive, economical and sustainable balance.
Discover the innovations of the 520 series. We look forward to inspiring you – as many users have been already.
Series 520 PB Balances (C,D and G models) have IP65 Rating.
-PHASTbloc technology inside
(Precisa Hybrid Advanced Sensor Technology)
-Robust and durable design
-Improved digital filter to eliminate external effects
-Five keys membrane keypad
-Large alphanumeric LCD with backlight
-Stability indicator
-Self-calibration system, fully automatic (optional)
-Human interface device (HID)
-USB (flash drive)
-Extensive range of applications
-Multilingual
-Space saving
-Maximum stability, thanks to four adjustable feet
Specific Accessories
-2nd Display (on demand)
-Draft shield PB, short
-Animal weighing bowl complete for 0.01g, 0.1g and 1g balances
-Hook for weighing below the balance
-Density kit for 0.1mg balances, container size: Ø = 75mm, h = 100mm
-Density kit solids only (without glass body and hook) for 0.1mg balances, container size: Ø = 75mm, h = 100mm
-Glass body for density determination of liquids, V = 10cm3
-Downholder for samples with density < 1g/cm3
-Signal lamp, indicator with 3 lamps, green/red/yellow
-Horn for Signal lamp
-Dust cover 520 for the whole balance, set of 5 pieces
-Carrying case 520
Options
-EU-Verification and alibi memory according to 2014/31/EU by Precisa (initial verification) available only for balances with EU/OIML type approval and SCS
-Protection IP65, protection against ingress of dust and low pressure water jets, fitted at factory, not all types available
General Accessories
-Printer LP4024, 230V / 115V
-Paper roll for Printer LP4024, set of 4 pcs
-Ribbon for Printer LP4024
-Carat bowl (for diamond weighing)
-Anti-theft cable
-Foot switch USB single for one function: tare, print, …
-Foot switch USB double for two functions: tare and print, tare and …
-External USV accu power pack for continuous operation
-Data cable DB9m-RJ45, crossed, length 1.5m, for balance used as reference balance
-Data cable DB9m-DB9f, length 1.5m (to PC or Printer LP 4024)
-Data cable DB9m-DB25m, length 1.5m (to Printer CBM910)
-USB cable A-B, 1.5m, (to PC)
Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.
Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.
Swiss idea, Swiss development, Swiss production. With over 40 years knowledge and experience, Precisa Gravimetrics AG has developed one of the most important innovations in weighing technology in recent years. The Precisa PHASTbloc weighing cell allows you to benefit from this advanced technology and provides a technically perfect, easy-to-use, attractive, economical and sustainable balance.
Discover the innovations of the 520 series. We look forward to inspiring you – as many users have been already.
Series 520 PB Balances (C,D and G models) have IP65 Rating.
-PHASTbloc technology inside
(Precisa Hybrid Advanced Sensor Technology)
-Robust and durable design
-Improved digital filter to eliminate external effects
-Five keys membrane keypad
-Large alphanumeric LCD with backlight
-Stability indicator
-Self-calibration system, fully automatic (optional)
-Human interface device (HID)
-USB (flash drive)
-Extensive range of applications
-Multilingual
-Space saving
-Maximum stability, thanks to four adjustable feet
Specific Accessories
-2nd Display (on demand)
-Draft shield PB, short
-Animal weighing bowl complete for 0.01g, 0.1g and 1g balances
-Hook for weighing below the balance
-Density kit for 0.1mg balances, container size: Ø = 75mm, h = 100mm
-Density kit solids only (without glass body and hook) for 0.1mg balances, container size: Ø = 75mm, h = 100mm
-Glass body for density determination of liquids, V = 10cm3
-Downholder for samples with density < 1g/cm3
-Signal lamp, indicator with 3 lamps, green/red/yellow
-Horn for Signal lamp
-Dust cover 520 for the whole balance, set of 5 pieces
-Carrying case 520
Options
-EU-Verification and alibi memory according to 2014/31/EU by Precisa (initial verification) available only for balances with EU/OIML type approval and SCS
-Protection IP65, protection against ingress of dust and low pressure water jets, fitted at factory, not all types available
General Accessories
-Printer LP4024, 230V / 115V
-Paper roll for Printer LP4024, set of 4 pcs
-Ribbon for Printer LP4024
-Carat bowl (for diamond weighing)
-Anti-theft cable
-Foot switch USB single for one function: tare, print, …
-Foot switch USB double for two functions: tare and print, tare and …
-External USV accu power pack for continuous operation
-Data cable DB9m-RJ45, crossed, length 1.5m, for balance used as reference balance
-Data cable DB9m-DB9f, length 1.5m (to PC or Printer LP 4024)
-Data cable DB9m-DB25m, length 1.5m (to Printer CBM910)
-USB cable A-B, 1.5m, (to PC)
Warning
Please contact first for detailled stockFeature
Features-Swiss made
-Backlit LCD
-Self calibration system, fully automated (optional)
-USB host (barcode, flash drive, …)
-USB device (to PC)
-RS232 interface (PC/printer)
-External Calibration with calibration warning
-Human interface device (to PC)
-EU/OIML type approval (on demand)
-Support IQ/OQ/PQ
-Anti-theft protection (mechanical and code)
-Below balance weighing
-Clock (GLP/GMP printout, auto-cal, etc.)
-Integrated alibi memory (as part of EU verification)
Features (on demand)
-External I/O (tare, print, …, relay)
-Bluetooth connection
-WiFi connection
-Ethernet connection
-Touchless sensor (tare, print, …)
Use
Applications-Density determination (liquids, solids, ...)
-Automatic repeatability test
-Dynamic difference weighing (weighing on ship)
-Checkweighing
-Net total application (Add up summation, Dosing)
-Free conversion, Area conversion
-Statistics
-Recorder
-Animal weighing
-Piece counting
-Percent weighing
-Units g, mg, ozt, lb, tael, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
