Beli bahco blades di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Kennedy HSS All Hard Hacksaw Blades with
- BAHCO Engineering Filesatribut:
- Shape: Hand
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- TRUSCO Band Saw Replacement Blades (Cobalt High Speed Steel)Deskripsi:By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.atribut:
- Length (mm): 263
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- Saw Blade Designation Dimensions (mm): 250
- Weight (g): 80
- TRUSCO File FlatDeskripsi:- Sharp dressing, excellent durability. Blades are engraved around the entire circumference.- For grinding iron, copper, brass, aluminum, plastic.atribut:
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- Kennedy Scale Tang Scraper RosewoodDeskripsi:Heavy duty, with scale tangs, tempered flexible steel blades and polished rosewood handles. Polished sharp blade for removing paint and wall coverings.atribut:
- Blade Material: Steel
- Handle Material: Rosewood
- Type: Decorators Scraper Wall Scraper
- Kennedy Three Square Engineers ScraperDeskripsi:Three Square Suitable for tool room and light engineering work. Used on small bearings and bushes and into restricted/tight angles. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.atribut:
- Handle Shape: Contoured
- Okazaki Seiko Side CutterDeskripsi:There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.atribut:
- Material: MCO (cobalt high speed steel)
- Hole Diameter d: 25.4φ mm
- Outside Diameter D: 75φ mm
- Okazaki Seiko Side CutterDeskripsi:There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- TRUSCO Hand Hacksaw BladeDeskripsi:Use:For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.atribut:
- Compatible Models: 250mm Width Hand Hacksaw
- Finishing Material: (Blade Tip, Saw Body) Low Alloy Steel HSS of All High Speed Steel
- Length (mm): 263
- Name (mm): 250
- Nominal Diameter Dimensions (mm): 250
- Number of Threads: 24
- Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
- Saw Blade Designation Dimensions (mm): 250
- Thickness (mm): 0.65
Daftar Harga bahco blades Terbaru December 2025
| BAHCO Bahco Power Hacksaw Sandflex (#3809) | Rp3.499.900 |
| BAHCO Holesaw Bi-Metal | Rp47.000 |
| Kennedy HSS All Hard Hacksaw Blades | Rp159.900 |
| BAHCO Bandsawblades Carbide Tipped | Rp10.999.900 |
| BAHCO Combination Wrench | Rp169.900 |
| BAHCO Engineering Files | Rp169.900 |
| BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) | Rp5.399.900 |
| BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) | Rp5.599.900 |
| BAHCO Cut-off Bimetal Bandsaw | Rp1.599.900 |
| TRUSCO Band Saw Replacement Blades (Cobalt High Speed Steel) | Rp309.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)



















































































































































/3kP102312128-2.jpg)





/5aP102313190-2.jpg)
/5qP102313206-2.jpg)

/P101000626-1.jpg)