Beli backing pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)Deskripsi:Ceramic Fiber Backing PadSpesifikasi :- Merk Cumet- Jumlah 1 pcs- Dengan desain terbaru untuk performa dan stabilitas terbaikCeramik Fiber Disc Cumet Itu terbuat dari bahan abrasif berkualitas tinggi dan kertas serat vulkanisir berkekuatan tinggi sebagai bahan pendukung yang ditandai dengan kekakuan,ketajaman dan kelembutan yang tepatPengaplikasiandapat digunakan untuk menggiling lapisan las, deburing, menghilangkan karat, menghilangkan cat dan memolesKecepatan garis maksimum yang dapat diterapkan adalah 80 m / satribut:
- Size (inch): 4
- VELCRO Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- CUMET Backing Pad (Bantalan Poles Gerinda)Deskripsi:Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
- Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda)atribut:
- Type: Velcro
- Color: Yellow-Black
- BOSCH Tatakan Amplas Gerinda TanganDeskripsi:Alas topang untuk cakram ampelas serat termasuk mur. Anti temperatur tinggi, getaran rendah, tahan pecah. Alur pinggiran roda M10, kecepatan maksimum 15.300 rpm
- METABO Hook and Loop Backing Pad (Bantalan Poles Gerinda)Deskripsi:Hook and loop, with flexible intermediate layer, foam-moulded; for attaching polishing and sanding accessoriesSanding pad for polishing and medium-hard grinding jobs. Especially recommended for Metabo Pyramid hook and loop sanding sheetsatribut:
- Female Thread: M 14
- Meguiar's Polishing Pad Rotary Backing Plate (Pelat Pendukung Pemoles)Deskripsi:Meguiar's rotary backing plate is designed to be used with our 7 & 8inch Soft Buff rotary pads. The quick hook & loop attachment system easily self-centers the rotary foam pads for excellent balance performance. Can be attached to all rotary polishers with a 5/8inch diameter shaft.
- KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)Deskripsi:Replacement 75mm Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16" UNF.- Suitable for use with BR0S3 orbital sander (KBE-270-6010K).atribut:
- Type: Backing Pad
- Thread Size: 5/16-24 UNF
- Pad Adhesion Type: Hook & Loop
- Pad Diameter (mm): 75
- For use with: BR0S3 Composite Air Random Orbital Sander
- 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- NORTON Blaze F980 Fiber Discatribut:
- Maximum Working Rotation Speed (rpm): 13700
- Outer Diameter: 92mm
- Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
- Nippon Resibon Super Skill Touch Backing Pad for SS (Bantalan Poles Gerinda)atribut:
- Series: Skill touch
- Triton Backing padDeskripsi:TRITON Orbital Sander TGEOS 150mm backing pad
- 3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)Deskripsi:As a feature of the taper type pad, it is possible to polish a wider area than the conventional hard type pad, and it can be expected to extend the life of the disc. One 87mm outer diameter backup pad is attached to a 102mm outer diameter fiber disc inner bag. The 95mm and 170mm OD pads are stiffer pads than the 87mm.Polishing of metal surfaces such as weld bead removal, chamfering and finishing*It is a dedicated pad for the 3M(TM) Fiber Disc 982C and 987C series with an outer diameter of 102mm. *Since this product is not intended for general consumers, indications and instruction manuals are not included in the package for general consumers.atribut:
- Color: Black
- Hole Diameter (mm): 15
- Outer Diameter (mm): 92
- Nippon Resibon Backing Pad for Skill Touch (Bantalan Poles Gerinda)Deskripsi:Pad for flexible whetstone. (Skill touch only) Please use when using a flexible whetstone.atribut:
- Series: Skill touch
- Suitable For: Size (mm): for 100
- Non Brand Hook & Loop Disc Backing PadDeskripsi:Internal-thread surface-conditioning disc backing pads install on a compatible male-threaded spindle. Surface-conditioning backing pads have longer hooks than those found on hook-and-loop backing pads.atribut:
- UNSPSC: 31191505
- Abrasive Mount Type: Hook and Loop
- Color: Black
- Compatible Abrasive Type: Hook & Loop Surface-Conditioning Discs
- Connector Type: Threaded Hole
- Density: Medium
- Device Material: Foam
- Maximum Operating Speed (rpm): 10000
- Tool Connection Size (inch): 5/8 -11
- Vacuum Hole Pattern: Non-Vacuum
- Dynabrade Hook & Loop Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:Threaded-shank sanding disc backing pads install on a compatible female-threaded spindle.atribut:
- UNSPSC: 31191505
- Abrasive Mount Type: Hook and Loop
- Compatible Abrasive Type: Hook & Loop Sanding Discs
- Connector Type: Threaded Shaft
- Density: Medium
- Device Material: Urethane
- Features: Short Nap Hook Type
- Maximum Operating Speed (rpm): 13000
- Pad Thickness (inch): 3/8
- Product Type: Disc Backup Pad
- Tool Connection Size: 5/16\"-24
- MERIT Quick-Change Disc Backing Pad (Tatakan Mesin Amplas)Deskripsi:Straight-shank backing pads for TP quick-change discs have a female snap-on connection to accept a TP quick-change disc. Sometimes called Type I or snap-on/snap-off, TP quick-change discs are often used when sanding mild contours. The straight shank installs in a compatible collet.atribut:
- Abrasive Mount Type: Quick Change
- Color: Black
- Connector Type: Straight Shaft
- Device Material: Rubber
- Product Type: Disc Backup Pad
- Tool Connection Size (inch): 1/4
- NORTON Hook-and-Loop Sanding DiscDeskripsi:These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.
Daftar Harga backing pad Terbaru October 2026
| CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas) | Rp34.900 |
| VELCRO Backing Pad (Bantalan Poles Gerinda) | Rp7.900 |
| Wipro Backing Pad (Bantalan Poles Gerinda) | Rp19.900 |
| CUMET Backing Pad (Bantalan Poles Gerinda) | Rp36.900 |
| Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda) | Rp9.900 |
| BOSCH Tatakan Amplas Gerinda Tangan | Rp109.900 |
| METABO Hook and Loop Backing Pad (Bantalan Poles Gerinda) | Rp569.900 |
| Meguiar's Polishing Pad Rotary Backing Plate (Pelat Pendukung Pemoles) | Rp809.900 |
| KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda) | Rp549.900 |
| 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp77.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/piP107956918-2.jpg)
/P102114162-1.jpg)
/31P108520109-1.jpg)
/q0P107956936-1.jpg)
/P103076852-1.jpg)

/4kP107324164-1.jpg)
/fjP107939559-1.jpg)
/blP106306417-3.jpg)
/46P106568150-1.jpg)

/pxP110850933-1.jpg)

/c1P114839433-1.jpg)
/cdP110791445-1.jpg)

/ptP109323929-1.jpg)

/4bP109328155-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)