Beli baby roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Future Star Baby Roller
    Mulai

    Rp43.999.900

    Future Star Baby Roller
    atribut:
    • Start Mode: Electric Star
  2. TSUZUMI Baby Roller
    Mulai

    Rp90.999.900

    TSUZUMI Baby Roller
    atribut:
    • Engine: Honda GX 270
    • Transmission: Static Hydraulic Drive
    • Vibration Type: Mechanical
    • Vibration Frequency (Hz): 70
  3. KESTONE Baby Roller
    Mulai

    Rp99.999.900

    KESTONE Baby Roller
    atribut:
    • Capacity (t): 1.1
    • Machine Dimension (mm): 1900x800x1050
    • Drum Size (mm): 350x600
    • Plate Thickness (mm): 15
    • Vibration Frequency (VPM): 3000
    • Centrifugal Force (kN): 11
    • Drive System: Hydrostatic
    • Movement: Back and forth
    • Power Source: Kubota RD 65
    • Water Tank for Wetting (L): 23
  4. FURD Ride On Roller
    Mulai

    Rp249.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  5. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  6. Strong Indonesia Vibration Roller Manual Starter Kubota
    Mulai

    Rp109.999.900

    Strong Indonesia Vibration Roller Manual Starter Kubota
    atribut:
    • Drum Size (DiamxWidth): 350x600
    • Plat Thickness (mm): 15
    • Vibration Frecuency (V.P.M): 3000
    • Capacity (t): 1.1
    • Control System: Hydrostatic
    • Dimensions (mm): 1900x800x1050
    • Maximum Slope (degree): 20
    • Mechine: Kubota RD 65 R
    • Model : SVR 6 D
    • Speed (km/hour): 0 - 3
    • Water Tank (L): 23
  7. TSUZUMI Road Roller
    Mulai

    Rp55.999.900

    TSUZUMI Road Roller
    atribut:
    • Transmission: Static hydraulic drive
  8. Strong Indonesia Vibration Roller Electric Starter
    Mulai

    Rp139.999.900

    Strong Indonesia Vibration Roller Electric Starter
    atribut:
    • Drum Size (DiamxWidth): 400x600
    • Plat Thickness (mm): 20
    • Vibration Frecuency (V.P.M): 3400-3600
    • Capacity (t): 1.3
    • Control System: Hydrostatic
    • Dimensions (mm): 2200x800x1100
    • Maximum Slope (degree): 20
    • Mechine: Kubota RD85DI-NB
    • Model : SVR 8 DE
    • Speed (km/hour): 0 - 4
    • Water Tank (L): 30
  9. Strong Indonesia Vibration Roller Manual Starter
    Mulai

    Rp119.999.900

    Strong Indonesia Vibration Roller Manual Starter
    atribut:
    • Drum Size (DiamxWidth): 400x600
    • Plat Thickness (mm): 20
    • Vibration Frecuency (V.P.M): 3400-3600
    • Capacity (t): 1.3
    • Control System: Hydrostatic
    • Dimensions (mm): 2200x800x1100
    • Maximum Slope (degree): 20
    • Mechine: Kubota RD85DI-1S
    • Model : SVR 8 D
    • Speed (km/hour): 0 - 4
    • Water Tank (L): 30
  10. TIGON Roller Compactor
    Mulai

    Rp56.999.900

  11. FURD Walk Behind Roller
    Mulai

    Rp88.999.900

    FURD Walk Behind Roller
    atribut:
    • Walk Speed (km/hour): 0-4
    • Greadeability (%): 30
    • Drive Type: Hydraulic Station
    • Vibration Control: Automatic Clucth
    • Nominal Amplitude (mm): 0.5
    • Exciting Force (kN): 20
    • Staring Mode: Manual & Electric
  12. AMMANN Walk-Behind Vibratory Roller
    Mulai

    Rp299.999.900

    AMMANN Walk-Behind Vibratory Roller
    Deskripsi:
    A 2-in-1 Machine is The ARW 65 Provides Two-in-One Capabilities That Make It The Perfect Fit for Every Construction Company. A High-Amplitude Setting Provides a Walk-behind Roller That Performs Like It was Custom Built for Work on Soils and Aggregates. by Simply Adjusting to The Lowamplitude The Operator Can Change to a Roller That is a Perfect Fit on Asphalt and Bituminous Materials. The Machine is Available with Hatzor Yanmar Diesel Engines, Leaving The Engine Choice Up to The Customers Preferences.Soil and Bitumen Application- High-Amplitude Setting for Work on Gravel/Soil.- Low-Amplitude Setting for Asphalt And Bituminous Materials.- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.Hydraulic Drive- Ensures Variable Speed Adjustment.- Offers Smooth Starting/Braking Action.- Low Maintenance Costs Due to Hydrostatic Drive and VibrationTwo Amplitudes Exciter- Big Amplitude for Substructure- Small Amplitude for AsphaltEfficiency on Edges- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.- No Time-Consuming Reworking on Edges is Needed. Safety First- Safety Handle Stopps Machine When Operator Looses Grip on Machine.- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.
    atribut:
    • Mechanical Engine: Yanmar L100
    • Dimensions (Width x Length x Height ) (mm): 720x2288x1110mm
    • Drum Axle Width: 500mm
    • Drum Diameter: 400mm
    • Fuel: Diesel
    • Fuel Consumption: 1.2 l (0.32 gal/h)
    • Transport Height: 1835mm
  13. KRISBOW Mesin Stamper Kuda
    Mulai

    Rp37.999.900

    KRISBOW Mesin Stamper Kuda
    atribut:
    • Engine Type: Gasoline, Honda GXR120
    • Engine: Air-cooled, 4-cycle, single cylinder
    • Impact Force (kN): 13
    • Jumping Stroke (mm): 40-80
    • Dimensions (cm): 70.3x34.5x102.8
    • Fuel Tank Capacity (L): 2.8
    • Power (kW/hp): 2.7(3.6)
    • Shoe Size (mm): 340x285
  14. DINGLI Telescopic Boom Lift
    Mulai

    Rp1.899.999.900

    DINGLI Telescopic Boom Lift
    atribut:
    • Max. Platform Height (m): 18.23
    • Max. Platform Range (m): 12.76
    • Diesel Engine: Kubota D1105/18.2kW
    • Diesel Tank (L): 115
    • Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
    • Gradeability: 0.4
    • Ground Clearance (m): 0.31
    • Hydraulic Tank (L): 145
    • Max. Occupants: 2
    • Maximum Working Height (m): 20.23
    • Platform Size(Length×Width) (m): 1.83 x 0.79
    • S.W.L (kg): 320
    • Travel Speed Raised (km/hour): 1.1
    • Travel Speed Stowed (km/hour): 6
    • Turning Radius(Inside/Outside) (m): 3 / 4.73
    • Wheel Base (m): 2.4
  15. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  16. EVERYDAY Plate Compactor
    Mulai

    Rp15.999.900

    EVERYDAY Plate Compactor
    Deskripsi:
    Plate Compactor C80D adalah mesin pemadat yang menggabungkan antar tekanan dan getaran. Plate Compactor mempunyai efisiensi pemadatan yang baik, alat ini memungkinkan digunakan secara luas dalam tiap jenis pekerjaan pemadatan. Biasa digunakan sebagai pemadat permukaan aspal, permukaan kerikil, pasir dan proyek lainnya. C80D digunakan untuk memperbaiki dan merawat berbagai jalan, jalan tol, area parkir, lapangan olah raga dan halaman taman. C80D sangat cocok untuk pemadatan pada area yang sempit. Dilengkapi dengan mesin Diesel 170F dengan output hingga 4hp.
  17. FIRMAN Hydraulic Plate Compactor
    Mulai

    Rp7.399.900

    FIRMAN Hydraulic Plate Compactor
    Deskripsi:
    Plate Compactor FPC80EC adalah salah satu produk mesin konstruksi dari Firman Indonesia yang digunakan sebagai alat untuk memadatkan tanah, aspal atau susunan batu dalam proyek konstruksi seperti pengerjaan jalan, pembangunan gedung ataupun pekerjaan konstruksi lainnya. Plate compactor ini menggunakan engine Firman SFE160 yaitu mesin penggerak 4 tak dengan kapasitas silinder 163 cc dan daya sebesar 5,5 HP/3600rpm. Mesin ini memiliki kapasitas tangki bahan bakar sebesar 3.6 liter dan kapasitas tangki oli sebesar 600 ml. Mesin ini juga memiliki keunggulan hemat dalam penggunaan. Dengan kapasitas tangki bahan bakar 3.6 liter, mesin ini dapat digunakan hingga maksimal 4 jam (Beban 75%). Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Mesin ini dilengkapi dengan plat yang berukuran besar, yaitu 500 mm x 360 mm. Cocok digunakan untuk memadatkan tanah pada proyek konstruksi, dari lahan yang sempit hingga lahan yang besar. Plat mesin ini juga terbuat dari bahan baja yang kuat sehingga dapat digunakan untuk memadatkan berbagai jenis dan kondisi tanah. Dengan kecepatan maksimal 1,44km/jam mesin ini mudah bermanuver dan dapat memadatkan tanah hingga kedalaman pemadatan mencapai 200 mm. Mesin ini juga dilengkapi dengan tangki air berkapasitas 10 Liter. Pada bagian tangki air terdapat keran yang dapat mengeluarkan air dengan cara membuka keran ke posisi on. Dengan jumlah kadar air yang optimal, tingkat kepadatanan tanah akan menjadi lebih maksimal. Handle pegangan pada mesin ini juga didesain ergonomis sehingga nyaman digunakan. Pada handle pegangan terdapat tuas untuk mengendalikan frekuensi getaran yang dihasilkan mesin. Mesin ini juga mudah bertransportasi karena dilengkapi dengan roda belakang yang posisinya dapat diatur sehingga mesin ini mudah untuk dipindahkan atau dibawa kemana saja. Dengan menggunakan mesin ini, pekerjaan memadatkan tanah akan lebih cepat dan efisien daripada menggunakan metode konvensional yang memerlukan tenaga yang ekstra. Mesin ini sangat cocok bagi anda yang mempunyai kegiatan/usaha dalam bidang konstruksi.
    atribut:
    • Compatible Engine: https://www.monotaro.id/s017079259.html & https://www.monotaro.id/s017079266.html
  18. TIGON Plate Compactor
    Mulai

    Rp4.599.900

    TIGON Plate Compactor
    Deskripsi:
    Dilengkapi dengan roda sebagai transportasi, memudahkan untuk dipindahkan kemana saja.
    atribut:
    • Standard: ISO9001:2015
Daftar Harga baby roller Terbaru October 2026
Future Star Baby RollerRp43.999.900
TSUZUMI Baby RollerRp90.999.900
KESTONE Baby RollerRp99.999.900
FURD Ride On RollerRp249.999.900
KRISBOW Mesin Pemadat Tanah Roller VibratorRp99.999.900
Hyundai Plate Compactor CNP90Rp5.299.900
Strong Indonesia Vibration Roller Manual Starter KubotaRp109.999.900
TSUZUMI Road RollerRp55.999.900
Strong Indonesia Vibration Roller Electric StarterRp139.999.900
Strong Indonesia Vibration Roller Manual StarterRp119.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)