AMMANN Walk-Behind Vibratory Roller

Sebelum PPN:
Rp299.999.900
Spesifikasi
Mechanical EngineYanmar L100
Dimensions (Width x Length x Height ) (mm)720x2288x1110mm
Drum Axle Width500mm
Drum Diameter400mm
FuelDiesel
Fuel Consumption1.2 l (0.32 gal/h)
Transport Height1835mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-in-1 Machine is The ARW 65 Provides Two-in-One Capabilities That Make It The Perfect Fit for Every Construction Company. A High-Amplitude Setting Provides a Walk-behind Roller That Performs Like It was Custom Built for Work on Soils and Aggregates. by Simply Adjusting to The Lowamplitude The Operator Can Change to a Roller That is a Perfect Fit on Asphalt and Bituminous Materials. The Machine is Available with Hatzor Yanmar Diesel Engines, Leaving The Engine Choice Up to The Customers Preferences.

Soil and Bitumen Application
- High-Amplitude Setting for Work on Gravel/Soil.
- Low-Amplitude Setting for Asphalt And Bituminous Materials.
- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.

Hydraulic Drive
- Ensures Variable Speed Adjustment.
- Offers Smooth Starting/Braking Action.
- Low Maintenance Costs Due to Hydrostatic Drive and Vibration

Two Amplitudes Exciter
- Big Amplitude for Substructure
- Small Amplitude for Asphalt

Efficiency on Edges
- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.
- No Time-Consuming Reworking on Edges is Needed.

Safety First
- Safety Handle Stopps Machine When Operator Looses Grip on Machine.
- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.
- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.

Ulasan Produk

Tidak ada ulasan