Beli baby chair di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rubbermaid Baby Chair without Wheels
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Rubbermaid Baby Chair without Wheels
    Deskripsi:
    Sturdy Chair High Chairs make safety and cleanliness a priority for your youngest patrons. Microban® technology provides allover protection from bacteria growth that can cause odors and staining and complies with FDA standards. Features and Benefits: -Easy, one-handed maneuvering with built-in handle. -Stackable and easy to clean with durable, molded parts. -Secure child with one-piece T-bar and active 3-point restraint. -Fits under standard table without tray. -Meets ASTM F404-18, TUV, and European safety standards. -This product is intended for children able to sit up unaided and up to 3 year old or a maximum weight of 33lbs (15kg).
    atribut:
    • Product Length (cm): 59.69
    • Product Width (cm): 59.69
    • Product Height (cm): 75.57
    • UPC: 86876204773
    • Case Pack Length (cm): 68.8
    • Case Pack Width (cm): 61.77
    • Case Pack Height (cm): 42.27
    • Color: Assorted color
    • Material Type: Polypropylene (PP)
    • Packaging Height (cm): 69.85
    • Packaging Length (cm): 59.69
    • Packaging Width (cm): 34.93
  2. JIWINS Baby Chair
    Mulai

    Rp4.199.900

  3. Rubbermaid Tray
    Mulai

    Rp1.199.900

    Rubbermaid Tray
    Deskripsi:
    Sturdy Chair High Chair trays with Antimicrobial Protection
    atribut:
    • Material: Polypropylene (PP)
    • Color: Platinum
    • Dimensions (mm): 292x470x83
  4. Global Eagle Baby Chair
    Mulai

    Rp1.099.900

    Global Eagle Baby Chair
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Assorted Colors
  5. Accuris MyGel Mini Electrophoresis
    Mulai

    Rp14.999.900

    Accuris MyGel Mini Electrophoresis
    Deskripsi:
    The Accuris myGel Mini electrophoresis system includes all of the equipment that you need to get up and running: gel tank, power supply and two casting sets. Ideal for personal use, small laboratories or the classroom, this gel box/power supply combination is compact and easy to use.The myGel mini gel box attaches directly to the power supply for a secure connection everytime. Selectable parameters include 3 preset voltages – 35V, 50V or 100V – and a 99 minute timer. All are set using the memberane keypad.The safety lid is vented to help dissipate heat generated during electrophoresis, and features a viewing area above the gel. Current will only run through the system when the lid is properly in place on top of the gel box.Trays and casting stands for both 10.5 x 6cm and 5 x 6cm gels are included with the myGel Mini system, as are double-sided combs. The smaller tooth combs are compatible with multichannel pipettes. Casting is quick and easy – just place the tray in the casting stand and pour. The trays feature a dark contrast strip to help visualize wells while loading and lines that fluoresce under UV and blue light to track progress of the run.
    atribut:
    • Output voltage (V): 35, 50, 100
    • Safety: Lid Interlock
    • Max. Buffer (ml): 230
    • Gel Capacity (cm): One (10.5x6) two (5x6)
    • Dimensions (inch): 7.5x5.1x2.1
    • Timer (minute): 0-99
  6. Unit Display Stand A3 Horizontal Type (Double-Sided)
    Mulai

    Rp2.799.900

    Unit Display Stand A3 Horizontal Type (Double-Sided)
    atribut:
    • Classification: Both sides
    • Dimensions (mm): (Main body) 300 square x 1155, (Insert plate) 297x436
    • Material: (Main body) Iron / powder coating, (Insert board) Pet resin / white PVC board
    • Type: A3 horizontal
    • Type of Sign: Stand type
  7. Jeken Ultrasonic Cleaner
    59%
    Mulai

    Rp2.599.900

    Jeken Ultrasonic Cleaner
    atribut:
    • Frequency (kHz): 40
  8. FISCH Vacuum Cleaner 3in1
    Mulai

    Rp659.900

    FISCH Vacuum Cleaner 3in1
    atribut:
    • Power Supply (V): 220-240
    • Frequency (Hz): 50/60
    • Maximum Vacuum (L): Dust : 5.6; Wet : 4.6
    • Content of Dust Box (L): 10
    • Power Supply Cable (m): 3.5
    • Power Consumption (W): 600
    • Suction Motor Power (W): 150
  9. TSUZUMI Baby Roller
    Mulai

    Rp90.999.900

    TSUZUMI Baby Roller
    atribut:
    • Engine: Honda GX 270
    • Transmission: Static Hydraulic Drive
    • Vibration Type: Mechanical
    • Vibration Frequency (Hz): 70
  10. FURD Ride On Roller
    Mulai

    Rp209.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  11. Future Star Baby Roller
    Mulai

    Rp43.999.900

    Future Star Baby Roller
    atribut:
    • Start Mode: Electric Star
  12. AMMANN Walk-Behind Vibratory Roller
    Mulai

    Rp259.999.900

    AMMANN Walk-Behind Vibratory Roller
    Deskripsi:
    A 2-in-1 Machine is The ARW 65 Provides Two-in-One Capabilities That Make It The Perfect Fit for Every Construction Company. A High-Amplitude Setting Provides a Walk-behind Roller That Performs Like It was Custom Built for Work on Soils and Aggregates. by Simply Adjusting to The Lowamplitude The Operator Can Change to a Roller That is a Perfect Fit on Asphalt and Bituminous Materials. The Machine is Available with Hatzor Yanmar Diesel Engines, Leaving The Engine Choice Up to The Customers Preferences.Soil and Bitumen Application- High-Amplitude Setting for Work on Gravel/Soil.- Low-Amplitude Setting for Asphalt And Bituminous Materials.- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.Hydraulic Drive- Ensures Variable Speed Adjustment.- Offers Smooth Starting/Braking Action.- Low Maintenance Costs Due to Hydrostatic Drive and VibrationTwo Amplitudes Exciter- Big Amplitude for Substructure- Small Amplitude for AsphaltEfficiency on Edges- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.- No Time-Consuming Reworking on Edges is Needed. Safety First- Safety Handle Stopps Machine When Operator Looses Grip on Machine.- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.
    atribut:
    • Mechanical Engine: Yanmar L100
    • Dimensions (Width x Length x Height ) (mm): 720x2288x1110mm
    • Drum Axle Width: 500mm
    • Drum Diameter: 400mm
    • Fuel: Diesel
    • Fuel Consumption: 1.2 l (0.32 gal/h)
    • Transport Height: 1835mm
  13. ASANO Clamp Scaffolding Fixed Clamp Coupler
    Mulai

    Rp32.900

    ASANO Clamp Scaffolding Fixed Clamp Coupler
    atribut:
    • Size (inch): 1-1/4 to 1-1/2
  14. INTAGSTAR Lemari Arsip Central Lock
    Mulai

    Rp1.399.900

    INTAGSTAR Lemari Arsip Central Lock
    Deskripsi:
    Filling cabinet 3 laci untuk penyimpanan dokumen maupun ordner Ukuran laci nya yang standard bisa digunakan untuk Map Gantung berukuran Folio Material plat tebal 0.6mm Warna kombinasi light grey untuk bagian laci / pintu, dan grey untuk bagian body Dimensi : W 452 x D 620 x H 1031 mm
  15. EVERYDAY Vibratory Roller (Diesel Changzhai)
    Mulai

    Rp119.999.900

    EVERYDAY Vibratory Roller (Diesel Changzhai)
    Deskripsi:
    Vibratory Roller RS600D adalah mesin pemadat yang menggabungkan antar tekanan dan getaran. Vibratory roller mempunyai efisiensi pemadatan yang baik, alat ini memungkinkan digunakan secara luas dalam tiap jenis pekerjaan pemadatan. Biasa digunakan sebagai pemadat permukaan aspal, permukaan kerikil, pasir dan proyek lainnya. RS600D adalah vibratory roller berukuran kecil, yang digunakan untuk memperbaiki dan merawat berbagai jalan, jalan tol, area parkir, lapangan olah raga dan halaman taman. RS600D sangat cocok untuk pemadatan pada area yang sempit. Dilengkapi dengan mesin diesel dengan output hingga 7 hp. RS600D dilengkapi dengan beberapa fitur seperti, radius operasi kecil bisa bekerja di area kecil, Hydraulic Motor Double Drum Driving memastikan kinerja pemadatan keseluruh mesin, dilengkapi dengan electric starter.
    atribut:
    • Walk Speed (km/hour): 0-4.5
    • Greadibility (%/degrees): 30/<15
    • Drive Type: Hydraulic Transmission
    • Vibration Control: Auto Clutch
    • Vibration Frequency (Hz): 60
    • Exiting Force (kN): 20
    • Dimensions (mm): 2490x700x1130
    • Engine Model: Changchai ZR180
    • Hydraulic Oil Tank (L): 25
    • Power (HP): 7.0
    • Starting Mode: Electric & Hand
    • Water Tank (L): 40
    • Wheel size (mm): (375x650)x2
  16. FURD Walk Behind Roller
    Mulai

    Rp77.999.900

    FURD Walk Behind Roller
    atribut:
    • Walk Speed (km/hour): 0-4
    • Greadeability (%): 30
    • Drive Type: Hydraulic Station
    • Vibration Control: Automatic Clucth
    • Nominal Amplitude (mm): 0.5
    • Exciting Force (kN): 20
    • Staring Mode: Manual & Electric
  17. KESTONE Baby Roller
    Mulai

    Rp99.999.900

    KESTONE Baby Roller
    atribut:
    • Capacity (t): 1.1
    • Machine Dimension (mm): 1900x800x1050
    • Drum Size (mm): 350x600
    • Plate Thickness (mm): 15
    • Vibration Frequency (VPM): 3000
    • Centrifugal Force (kN): 11
    • Drive System: Hydrostatic
    • Movement: Back and forth
    • Power Source: Kubota RD 65
    • Water Tank for Wetting (L): 23
  18. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  19. Strong Indonesia Vibration Roller Manual Starter Kubota
    Mulai

    Rp95.999.900

    Strong Indonesia Vibration Roller Manual Starter Kubota
    atribut:
    • Drum Size (DiamxWidth): 350x600
    • Plat Thickness (mm): 15
    • Vibration Frecuency (V.P.M): 3000
    • Capacity (t): 1.1
    • Control System: Hydrostatic
    • Dimensions (mm): 1900x800x1050
    • Maximum Slope (degree): 20
    • Mechine: Kubota RD 65 R
    • Model : SVR 6 D
    • Speed (km/hour): 0 - 3
    • Water Tank (L): 23
Daftar Harga baby chair Terbaru January 2026
Rubbermaid Baby Chair without WheelsRp2.999.900
INSPIRE Baby (Youth) ChairRp1.599.900
JIWINS Baby ChairRp4.199.900
Rubbermaid TrayRp1.199.900
Global Eagle Baby ChairRp1.099.900
Accuris MyGel Mini ElectrophoresisRp14.999.900
Unit Display Stand A3 Horizontal Type (Double-Sided)Rp2.799.900
Jeken Ultrasonic CleanerRp2.599.900
FISCH Vacuum Cleaner 3in1Rp659.900
TSUZUMI Baby RollerRp90.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)